24248RE - 24X24X8 N3R HC Encl PNTD

E-Box

  • $559.33 (Each)
  • $559.33 (Each)
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
24248RE
Manufacturer
E-Box
Manufacturer's Part Number
24248RE
Description
24X24X8 N3R HC Encl PNTD
Enclosure, Steel, Type 3R, Panel Mount, Gray, Polyester Powder, 24 In Overall Width, 24 In Overall Length, 8 In Overall Height, 54 LB/Ea
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 3 & 3R Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121305 - Weatherproof boxes
UPC/GTIN
806101015482 / 00806101015482
Weight per unit
54 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$559.33 (Each)
Resources
Images
 
 
24248RE - Small Image
 
24248RE - Small Image
 
24248RE - Large Image
 
24248RE - Large Image
Specifications Sheets
 
 
24248RE - Specification Sheet
Attachments
 
 
24248RE - Specification Sheet
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
Steel
Cover Type
Type 3R
Material, Color, and Finish
Color
Gray
Finish
powder coat gray ansi 61
Dimensions and Weight
Overall Length
24 in
Descriptions
Product Type
Enclosure
Long Description
Enclosure, Steel, Type 3R, Panel Mount, Gray, Polyester Powder, 24 in Overall Width, 24 in Overall Length, 8 in Overall Height, 54 lb/EA
Short Description
Enclosure, Gray, 24 x 24 x 8 in, N3R HC Enclosure
Description
24X24X8 N3R HC ENCL PNTD
extra long description
EBX 24248RE TYP3R GALVHNG ENCLWKEYL
Special Features
Type 3R Hinged Enclosure
Additional Information
Enclosure Type
N3R HC Enclosure
Mounting Type
Panel Mount
Finish/Coating
Polyester Powder
Overall Width
24 in
Overall Height
8 in
Standards Met
UL Listed;cUL Listed
Manufacturer Information
Brand
E-Box
Manufacturers Part Number
24248RE
GTIN
00806101015482
UPC
806101015482
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
ENCLOSURE
Packaging
Weight
54 lb/EA
Weight per each
54
Carton
1
Uses, Certifications, and Standards
nema rating
3R
Application
Powder Coat Gray
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat