263R - 60A 250V Class R Fuse Reducer

Edison Fuses

  • $50.59 (Each)
  • $50.59 (Each)
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
263R
Manufacturer
Edison Fuses
Manufacturer's Part Number
NO.263-R
Description
60A 250V Class R Fuse Reducer
Buss Class R Reducer Fuse
Slang Terms

Suggest a New Term
Categories
Accy, Fuseholders & Fuseblocks - Clips, Redcrs, Rejctrs, Etc. Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121617 - Fuse parts or accessories
UPC/GTIN
051712613699 / 00051712613699
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$50.59 (Each)
Resources
Images
 
 
263R - Small Image
 
263R - Large Image
Attachments
 
 
263R - Specification Sheet
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
Fuse Reducer
extra long description
UL, CSA APPROVAL; CLASS R FUSE TYPE; 30 AMP 250 V FUSE CURRENT RATING; 60 AMP 250 V CLIP CURRENT RATING; ROHS COMPLIANT; USED ON FRN-R/LPN-RK (250 VOLT) AND FRS-R/LPS-RK (600 VOLT) FUSE
Description
60A 250V CLASS R FUSE REDUCER
Long Description
FUSE REDUCER, UL, CSA APPROVAL; CLASS R FUSE TYPE; 30 AMP 250 V FUSE CURRENT RATING; 60 AMP 250 V CLIP CURRENT RATING; ROHS COMPLIANT; USED ON FRN-R/LPN-RK (250 VOLT) AND FRS-R/LPS-RK (600 VOLT) FUSE
Commodity Description
CLIPS,REDUCERS,REJECTORS,ETC.
Additional Information
RoHS Compliant; Used On FRN-R/LPN-RK (250 Volt) and FRS-R/LPS-RK (600 Volt) Fuse
Additional Information
Fuse Type
CLASS R
250 V Fuse Current Rating
30 Amp
250 V Clip Current Rating
60 Amp
Manufacturer Information
Brand
Edison Fuses
Manufacturers Part Number
NO.263-R
GTIN
00051712613699
UPC
051712613699
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Approval
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat