HEBAA - 30A 600V 1P Cooper Crimp Inline Fuse Holder

Eaton Bussmann Series

  • $41.87 (Each)
  • $41.87 (Each)

  • $418.70 (Per 10)
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
HEBAA
Manufacturer
Eaton Bussmann Series
Manufacturer's Part Number
HEB-AA
Description
30A 600V 1P Cooper Crimp Inline Fuse Holder
Buss Fuseholder
Slang Terms

Suggest a New Term
Categories
Accy, Fuseholders & Fuseblocks - Fuseholders & Fuseblks Mark as Incorrect
Suggest a New Category
Classification
Fuse Blocks, Fuse Holders
UNSPSC
39121624 - Fuse holder
UPC/EAN/GTIN
051712718202 / 5027590062527 / 00051712718202
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$41.87 (Each)
Standard Packaging
$418.70 (Per 10)
Resources
Attachments
 
 
HEBAA - Specification Sheet
Images
 
 
HEBAA - Small Image
 
HEBAA - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Voltage Rating
600 Volt
Terminal Type
Crimp (Line/Load)
Descriptions
Product Type
Fuse Holder
Description
30A 600V 1P COOPER CRIMP INLINE FUSE HOLDER
extra long description
IN-LINE, NON-BREAKAWAY TYPE; UL, CSA 6225-01, CE APPROVAL; 600 VOLT VOLTAGE RATING; 1 POLE(S); CRIMP (LINE/LOAD) TERMINAL TYPE; 13/32 INCH X 1-1/2 INCH FUSE TYPE; 30 AMP FUSE CURRENT RATING; (2) 16 TO 12 AWG, 16 TO 8 AWG (COPPER) LOAD WIRE SIZE; (2) 16 TO 12 AWG, 16 TO 8 AWG (COPPER) LINE WIRE SIZE; ROHS COMPLIANT; TEMPERATURE RATING -40 TO 221 DEG F; HEB MODEL
Long Description
FUSE HOLDER, IN-LINE, NON-BREAKAWAY TYPE; UL, CSA 6225-01, CE APPROVAL; 600 VOLT VOLTAGE RATING; 1 POLE(S); CRIMP (LINE/LOAD) TERMINAL TYPE; 13/32 INCH X 1-1/2 INCH FUSE TYPE; 30 AMP FUSE CURRENT RATING
Commodity Description
FUSEHOLDERS & FUSEBLOCKS
Additional Information
RoHS Compliant; Temperature Rating -40 to 221 Deg F
Additional Information
Line Wire Size
(2) 16 to 12 AWG, 16 to 8 AWG (Copper)
Load Wire Size
(2) 16 to 12 AWG, 16 to 8 AWG (Copper)
Fuse Type
13/32 INCH X 1-1/2 INCH
Fuse Current Rating
30 Amp
Manufacturer Information
Manufacturers Part Number
HEB-AA
Brand
Eaton Bussmann series
Model
HEB
GTIN
00051712718202
UPC
051712718202
Taxonomies, Classifications, and Categories
Category Description
FUSE BLOCKS,FUSE HOLDERS
Type
In-Line, Non-Breakaway
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
0.08
Carton
1
Package
10
Uses, Certifications, and Standards
Approval
UL, CSA 6225-01, CE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat