JDL15 - 15A 600V Class J Time Delay Fuse

Eaton

  • $41.59 (Each)
  • $41.59 (Each)

  • $415.90 (Per 10)

In-Stock: 1 available locally (Galena Park, TX) ( change location)
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
JDL15
Manufacturer
Eaton
Manufacturer's Part Number
JDL15
Description
15A 600V Class J Time Delay Fuse
Eaton Edison Series JDL Fuse, Time-Delay Current-Limiting Fuse, Non-Indicating, 15 A, Class J, 200 Kaic, Standard, 10, 600 V
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121626 - Medium voltage fuse
UPC/GTIN
782634803379 / 00782634803379
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$41.59 (Each)
Standard Packaging
$415.90 (Per 10)
Stock Availability
Galena Park
1 (Check another store)
Deer Park
10
All Stores
288
Resources
Images
 
 
JDL15 - Small Image
 
JDL15 - Large Image
 
JDL15 - Video
Attachments
 
 
JDL15 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
15
interrupt rating
200 kAIC
Voltage Rating
600 V
Descriptions
Features
Edison's UL Class J fuse products are offered in both Dual-Element Time-Delay (JDL) and Fast-Acting (JFL) types. Both types have 200,000 amp interrupting rating at 600Vac RMS Sym amps. Their small physical size and high performance characteristics makes Class J fuses ideal for any space-limited applications. Edison's JFL fuses are best suited for the protection of non-inductive loads such as resistive heating and lighting circuits.
Product Type
Ul Class J Time Delay 600
extra long description
EFSE JDL15 UL CLASS J TIME DELAY 60
Description
15A 600V CLASS J TIME DELAY FUSE
Long Description
Eaton Edison series JDL fuse, Time-delay current-limiting fuse, Non-indicating, 15 A, Class J, 200 kAIC, Standard, 10, 600 V
Special Features
Non-Indicating
Additional Information
media
Yes
dimensions
2.2500 IN X 0.8100 IN X 0.8100 IN
Fuse Class
Class J
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
JDL15
GTIN
00782634803379
UPC
782634803379
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight per each
0.11
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Datacenters - Facilities: Critical Power
standard
UL Listed,CSA Certified,RoHS Compliant,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of JDL15.
Jump To:

Similar Items

Similar items are close alternatives to JDL15, though they may not be 100% alike.

Eaton Bussmann Series Class J Fuse, LPJ, Time-Delay, Dual-Element Current Limiti...
  • MFR Part #: LPJ-15SP
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 10 ($761.50) ·
LPJ15SP - Bussmann Fuses

Check local availability

Total Availability: In Stock

Book Price

$76.15

Each

QTY:
Each
Add
JTD015 Is A Class J Fuse With An Ampere Rating Of 15 and Cartridge-Style Constru...
  • MFR Part #: JTD015
  • Manufacturer: Littelfuse
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
JTD15 - Littelfuse

Check local availability

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat