MEN2 - 2A 250V Fiber Tube Time Delay Midget Fuse

Eaton

  • $12.09 (Each)
  • $12.09 (Each)

  • $120.90 (Per 10)

In-Stock: 3 available locally (Stephenville, TX) ( change location)
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
MEN2
Manufacturer
Eaton
Manufacturer's Part Number
T626-MEN2
Description
2A 250V Fiber Tube Time Delay Midget Fuse
Time Delay Midget Fuse, Ferrule End X Ferrule End Connection, 2 A, 250 V Ac, Fiber Tube Material, 13/32 In Diameter, 1-1/2 In Overall Length, 0.01 LB
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Midget Fuses
UNSPSC
39121609 - Midget fuses
UPC/GTIN
782634520207 / 00782634520207
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.09 (Each)
Standard Packaging
$120.90 (Per 10)
Stock Availability
Stephenville
3 (Check another store)
DFW RDC
12
All Stores
341
Resources
Images
 
 
MEN2 - Small Image
 
MEN2 - Large Image
 
MEN2 - Large Image
 
MEN2 - Large Image
 
MEN2 - Video
Attachments
 
 
MEN2 - Specification Sheet
Other Links
 
 
MEN2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
2 A
Voltage Rating
250 V ac
Material
Fiber Tube
interrupt rating
10 kAIC @ 125 V ac
Dimensions and Weight
Diameter
13/32 in
Overall Length
1-1/2 in
Descriptions
Product Type
Time Delay Midget Fuse
Midget Fuse
extra long description
EFSE MEN2 UL TIME DELAY MIDGET FUSE
Short Description
Midget Fuse, 2 A, 250 VAC, Time Delay
Long Description
Time Delay Midget Fuse, Ferrule End x Ferrule End Connection, 2 A, 250 V ac, Fiber Tube Material, 13/32 in Diameter, 1-1/2 in Overall Length, 0.01 lb
Description
2A 250V FIBER TUBE TIME DELAY MIDGET FUSE
Features
Edison offers a broad selection of Supplemental and Midget Fuses in both Time-delay and Fast-acting designs with voltages as high as 600Vac and 600Vdc
Additional Information
Fuse Type
Midget
Connection Type
Ferrule End x Ferrule End
Standards Met
UL Listed;File E162443;CSA Certified LR700489
package quantity
1 CT;10 PK
Made in USA
yes
media
Yes
dimensions
1.0000 IN X 0.4060 IN X 0.4060 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
T626-MEN2
GTIN
00782634520207
UPC
782634520207
Taxonomies, Classifications, and Categories
Category Description
MIDGET FUSES
Type
FUSE
Packaging
Weight
0.01 lb
Weight per each
0.01
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Supplemental Protection of Small Motors, Transformers, Solenoids, and Other High inrush Power Electronic Circuits
standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of MEN2.
Jump To:

Similar Items

Similar items are close alternatives to MEN2, though they may not be 100% alike.

Fuse, Time Delay Fuse Speed, Class CC Fuse, Ferrule End X Ferrule End Connection...
  • MFR Part #: FNM-2
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 10 ($186.10) ·
FNM2 - Bussmann Fuses

Check local availability

Total Availability: In Stock

Book Price

$18.61

Each

QTY:
Each
Add
FLM002 Is A Midget Fuse With An Ampere Rating Of 2.
  • MFR Part #: FLM002
  • Manufacturer: Littelfuse
  • Find: Similar Items
  • Pkg Sizes: 10 ($181.20) ·
FLM2 - Littelfuse

Check local availability

Total Availability: Out of Stock

Book Price

$18.12

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat