MEQ15 - 15A 500V Fiber Tube Time Delay Midget Fuse

Eaton

  • $31.90 (Each)
  • $31.90 (Each)

  • $319.00 (Per 10)

Availability: In Stock Locally
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
MEQ15
Manufacturer
Eaton
Manufacturer's Part Number
MEQ15
Description
15A 500V Fiber Tube Time Delay Midget Fuse
Eaton Edison Meq Fuse, Supplemental Protection Of Transformers, Solenoids, and Other High Inrush Circuits., 15 A, Non-Indicating, 10 Kaic At 500 Vac, Fiber Tube, Standard, 500 V
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Midget Fuses
UNSPSC
39121609 - Midget fuses
UPC/GTIN
782634786153 / 00782634786153
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.90 (Each)
Standard Packaging
$319.00 (Per 10)
Resources
Images
 
 
MEQ15 - Large Image
 
MEQ15 - Large Image
 
MEQ15 - Small Image
 
MEQ15 - Video
Attachments
 
 
MEQ15 - Specification Sheet
Other Links
 
 
MEQ15 - Other
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
Fiber Tube
Descriptions
Description
15A 500V FIBER TUBE TIME DELAY MIDGET FUSE
Features
Edison offers a broad selection of Supplemental and Midget Fuses in both Time-delay and Fast-acting designs with voltages as high as 600Vac and 600Vdc
Long Description
Eaton Edison MEQ fuse, Supplemental protection of transformers, Solenoids, and other high inrush circuits., 15 A, Non-indicating, 10 kAIC at 500 Vac, Fiber tube, Standard, 500 V
Product Type
Ul Time Delay Midget Fuse
extra long description
EFSE MEQ15 UL TIME DELAY MIDGET FUS
Additional Information
dimensions
1.0000 IN X 0.4060 IN X 0.4060 IN
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
MEQ15
GTIN
00782634786153
UPC
782634786153
Taxonomies, Classifications, and Categories
Category Description
MIDGET FUSES
Type
FUSE
Packaging
Weight per each
0.02
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
standard
Not Applicable,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat