N0.216R - 100A 250/600V Class R Fuse Reducer

Edison Fuses

  • $115.82 (Each)
  • $115.82 (Each)
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
N0.216R
Manufacturer
Edison Fuses
Manufacturer's Part Number
NO.216-R
Description
100A 250/600V Class R Fuse Reducer
Fuse Reducer, Class R Fuse, 30 A, 600 V
Slang Terms

Suggest a New Term
Categories
Accy, Fuseholders & Fuseblocks - Clips, Redcrs, Rejctrs, Etc. Mark as Incorrect
Suggest a New Category
Classification
Fuse Blocks, Fuse Holders
UNSPSC
39121617 - Fuse parts or accessories
UPC/GTIN
051712613668 / 00051712613668
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$115.82 (Each)
Resources
Images
 
 
N0.216R - Small Image
 
N0.216R - Large Image
Attachments
 
 
N0.216R - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
30 A
Voltage Rating
600 V
Descriptions
Product Type
Fuse Reducer
Long Description
Fuse Reducer, Class R Fuse, 30 A, 600 V
Short Description
Fuse Reducer, Class R, 100A TO 60A
Description
100A 250/600V CLASS R FUSE REDUCER
extra long description
UL, CSA APPROVAL; CLASS R FUSE TYPE; 30 AMP 600 V FUSE CURRENT RATING; 60 AMP 250 V FUSE CURRENT RATING; 100 AMP 600 V CLIP CURRENT RATING; 100 AMP 250 V CLIP CURRENT RATING; ROHS COMPLIANT; USED ON FRN-R/LPN-RK (250 VOLT) AND FRS-R/LPS-RK (600 VOLT) FUSE
Commodity Description
CLIPS,REDUCERS,REJECTORS,ETC.
Additional Information
RoHS Compliant; Used On FRN-R/LPN-RK (250 Volt) and FRS-R/LPS-RK (600 Volt) Fuse
Additional Information
Fuse Class
Class R
Standards Met
UL Listed;Guide #IZZR;File #E12853;CSA Certified;Class 6225-01;File 47235;RoHS Compliant
250 V Clip Current Rating
100 Amp
600 V Clip Current Rating
100 Amp
600 V Fuse Current Rating
30 Amp
250 V Fuse Current Rating
60 Amp
Fuse Type
CLASS R
Manufacturer Information
Brand
Edison Fuses
Manufacturers Part Number
NO.216-R
GTIN
00051712613668
UPC
051712613668
Taxonomies, Classifications, and Categories
Category Description
FUSE BLOCKS,FUSE HOLDERS
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
0.2
Carton
1
Uses, Certifications, and Standards
Approval
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat