875G1 - Low-Current, High Decibel Surface Mount DC Vibrati

Edwards

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
875G1
Manufacturer
Edwards
Manufacturer's Part Number
875-G1
Description
Low-Current, High Decibel Surface Mount DC Vibrati
Low-Current, High Decibel Surface Mount DC Vibrating Horn For Heavy-Duty Use. Supplied Complete With Adaptaplate® For Easy Installation.
Slang Terms

Suggest a New Term
Categories
Signalling & Security Equipmen - Bells, Horns, Sirens, BZZRS, S Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
46171602 - Safety horns
UPC/GTIN
782640262702 / 00782640262702
Weight per unit
2.82 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Attachments
 
 
875G1 - Specification Sheet
Images
 
 
875G1 - Small Image
 
875G1 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Die Cast
Material, Color, and Finish
Color
Gray Primer
Descriptions
Product Type
Horn 24VDC Grille
extra long description
EDW 875-G1 HORN 24VDC GRILLE
Description
LOW-CURRENT, HIGH DECIBEL SURFACE MOUNT DC VIBRATI
Long Description
Low-current, high decibel surface mount DC vibrating horn for heavy-duty use. Supplied complete with Adaptaplate® for easy installation.
Additional Information
Operating Current
0.16 lb
Operating Voltage
24 VDC
Manufacturer Information
Brand
Edwards
Manufacturers Part Number
875-G1
GTIN
00782640262702
UPC
782640262702
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Vibrating
Packaging
Weight per each
2.82
Carton
1
Uses, Certifications, and Standards
environmental conditions
Indoor
Mounting
Surface Mount
standard
UL / FM
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat