C212W - 2-Entr Chime Kit

Edwards

  • $20.82 (Each)
  • $20.82 (Each)

  • $249.84 (Per 12)
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
C212W
Manufacturer
Edwards
Manufacturer's Part Number
C212-W
Description
2-Entr Chime Kit
Builders Chime Kit. Includes C210 Two Entrance Chime, Cat. No. 590 Transformer, Two Pushbuttons
Slang Terms

Suggest a New Term
Categories
Chimes, Intercoms, Xfrmers, Va - Chimes & Doorbell Buttons Mark as Incorrect
Suggest a New Category
Classification
Pushbuttons & Chimes
UNSPSC
46171605 - Door chimes
UPC/GTIN
782640200292 / 00782640200292
Weight per unit
1.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.82 (Each)
Standard Packaging
$249.84 (Per 12)
Resources
Attachments
 
 
C212W - Specification Sheet
Images
 
 
C212W - Large Image
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
16 V ac
Current Rating
0.625 A
Material, Color, and Finish
Housing Material
Plastic
Color
White
Dimensions and Weight
Size
7.25W x 4.375H x 2.0D inch
Height
4-3/8 in
Length
2 in
Width
7-1/4 in
Descriptions
extra long description
EDW C212-W CHIME KIT
Description
2-ENTR CHIME KIT
Product Type
Builder Chimes Kit
Long Description
Builder Chimes Kit, Non-illuminated Pushbutton, White, 0.625 A, 16 V ac, 2 in Length, 7-1/4 in Width, 4-3/8 in Height, 1.9 lb/EA
Features
Edwards Builders Chime Kits consist of an Edwards two entrance chime, a 16V transformer, and two pushbuttons (option of either illuminated or non-illuminated).
Short Description
Builder Chimes Kit, Non-illuminated, White, 16 VAC
Special Features
Power Rating 12 VA
Additional Information
Button Type
Non-illuminated Pushbutton
package quantity
1 ct
Manufacturer Information
Manufacturers Part Number
C212-W
Brand
Edwards
GTIN
00782640200292
UPC
782640200292
Taxonomies, Classifications, and Categories
Category Description
PUSHBUTTONS & CHIMES
Type
Two Entrance Kit
Packaging
Weight
1.9 lb/EA
Weight per each
1.9
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Apartment;Condominium;Home;Office
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat