LED5WB11E12830DI - 5W Led B11 30K Dim Candelabra Base

Eiko

  • $5.26 (Each)
  • $5.26 (Each)
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
LED5WB11E12830DI
Manufacturer
Eiko
Manufacturer's Part Number
LED5WB11/E12/830-DIM-G8
Description
5W Led B11 30K Dim Candelabra Base
Features: Litespanled B11 250 Degree Beam 4.5W - 350LM Dimmable 3000K 80+Cri 120VAC E12
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Decorative C, Ca, F, G Sha Mark as Incorrect
Suggest a New Category
Classification
Led Decorative C, Ca, F, G Shape Lamps
UNSPSC
N/A
UPC/GTIN
031293100085 / 00031293100085
Weight per unit
0.102 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.26 (Each)
Resources
Images
 
 
LED5WB11E12830DI - Large Image
 
LED5WB11E12830DI - Small Image
Attachments
 
 
LED5WB11E12830DI - Specification Sheet
Other Links
 
 
LED5WB11E12830DI - Other
 
LED5WB11E12830DI - Other
Brochures
 
 
LED5WB11E12830DI - Brochure
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
120
Wattage
4.5
Shape
B11
Material, Color, and Finish
Color
K
color temperature
3000
color rendering index (cri)
80
Dimensions and Weight
Size
1.40 DIA X 3.83
Descriptions
Product Type
Litespanled B11 250 Degree Beam 4.5W - 3
extra long description
EIKO LED5WB11/E12/830-DIM-G8 LITESP
Description
5W LED B11 30K DIM CANDELABRA BASE
Long Description
Features: LITESPANLED B11 250 DEGREE BEAM 4.5W - 350LM DIMMABLE 3000K 80+CRI 120VAC E12
Additional Information
Base
Candelabra Screw (E12)
average life
25,000
lumens
325
Manufacturer Information
Manufacturers Part Number
LED5WB11/E12/830-DIM-G8
Brand
Eiko
GTIN
00031293100085
UPC
031293100085
Taxonomies, Classifications, and Categories
Category Description
LED DECORATIVE C, CA, F, G SHAPE LAMPS
Packaging
Weight per each
0.102
Carton
1
Uses, Certifications, and Standards
standard
cULus,Energy Star,FCC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat