LED9.5WA190MN840 - EIK

Also in stock

LED9WA190MN840A - 9W Led A19 40K Non Dim 800LM - Oc 10564 - Eiko LTD
$2.40Per Each

Eiko LTD
9W Led A19 40K Non Dim 800LM - Oc 10564


View or Compare

LED9.5WA190MN840 - 9.5W Led A19 40K ND Omni-Directional 800LM

Eiko LTD.

  • $2.50 (for 1 Each)
  • $2.50 (1 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    LED9.5WA190MN840
    Manufacturer
    Eiko LTD.
    Manufacturer's Part Number
    LED9.5WA19/OMN/840-G8
    Description
    9.5W Led A19 40K ND Omni-Directional 800LM
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Enhanced Commodity Codes - Lighting  Mark as Incorrect
    Suggest a New Category
    Classification
    Led A-Line Shape Lamps
    UNSPSC
    N/A
    UPC/GTIN
    031293099419 / 00031293099419
    Weight per unit
    0
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $2.50 (1 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    89 Each
    Resources


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Descriptions
    Description
    9.5W LED A19 40K ND OMNI-DIRECTIONAL 800LM
    Product Type
    A-Line Led Lamp
    Manufacturer Information
    Brand
    Eiko
    EIKO LTD.
    Manufacturers Part Number
    LED9.5WA190MN840G8
    LED9.5WA19/OMN/840-G8
    GTIN
    00031293099419
    UPC
    031293099419
    Taxonomies, Classifications, and Categories
    Category Description
    LED A-LINE SHAPE LAMPS
    Packaging
    Weight per each
    0
    Carton
    1
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available
    View Store
    8 Bentonville
    View Store
    9 Fort Smith

    M-Z

    Location Stock Available
    View Store
    37 Rogers
    View Store
    35 Siloam Springs


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for LED9.5WA190MN840

    Type in the slang term you'd like to suggest.

* All prices subject to change.