LED9WT824840DBLG - 9W LMP

Eiko

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED9WT824840DBLG
Manufacturer
Eiko
Manufacturer's Part Number
LED9WT8/24/840-DBL-G7D
Description
9W LMP
Features: Glass Bypass/Line Voltage DBL Ended T8 2FT 9W-1150LM 4000K 80CRI 120-277V
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Shape & Circular Lamps Mark as Incorrect
Suggest a New Category
Classification
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC
N/A
UPC/GTIN
031293095985 / 00031293095985
Weight per unit
8.9499 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
LED9WT824840DBLG - Large Image
 
LED9WT824840DBLG - Small Image
Attachments
 
 
LED9WT824840DBLG - Specification Sheet
Other Links
 
 
LED9WT824840DBLG - Other
 
LED9WT824840DBLG - Other
Brochures
 
 
LED9WT824840DBLG - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120-277
Wattage
9
Shape
T8
Material, Color, and Finish
color temperature
4000
color rendering index (cri)
80+
Color
K
Dimensions and Weight
Size
1.02 DIA X 23.77
Descriptions
Long Description
Features: GLASS BYPASS/LINE VOLTAGE DBL ENDED T8 2FT 9W-1150LM 4000K 80CRI 120-277V
Product Type
Glass Bypass/Line Voltage DBL Ended T8 2
Description
9W LMP
extra long description
EIKO LED9WT8/24/840-DBL-G7D GLASS B
Additional Information
lumens
1,150
beam angle
210°
average life
50,000
Base
G13
Manufacturer Information
Brand
Eiko
Manufacturers Part Number
LED9WT8/24/840-DBL-G7D
GTIN
00031293095985
UPC
031293095985
Taxonomies, Classifications, and Categories
Category Description
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Packaging
Weight per each
8.9499
Carton
1
Uses, Certifications, and Standards
standard
cULus,DLC,FCC,NSF
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat