SP8550MED - 85W Med 5K CFL

Eiko

  • $27.43 (Each)
  • $27.43 (Each)
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
SP8550MED
Manufacturer
Eiko
Manufacturer's Part Number
SP85/50/MED
Description
85W Med 5K CFL
00312938118138|0003129|00312938118138|31293811813|11813|SP8550MED|Eik Wiko Lamp CO Eiko SP8550MED|Eiko Lamps SP8550MED|Eiko LTD SP8550MED|Eiko SP8550MED|Eikoltd Sp8550med
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101619 - Compact fluorescent CFL lamps
UPC/GTIN
031293811813 / 00031293811813
Weight per unit
1.281 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.43 (Each)
Resources
Images
 
 
SP8550MED - Small Image
 
SP8550MED - Large Image
Attachments
 
 
SP8550MED - Specification Sheet
Other Links
 
 
SP8550MED - Other
 
SP8550MED - Other
Brochures
 
 
SP8550MED - Brochure
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
120
Wattage
85
Material, Color, and Finish
color temperature
5000
Color
5000K
color rendering index (cri)
80
Dimensions and Weight
Diameter
4.02
Length
9.96
Descriptions
Product Type
Disc. 5000K 85W 120V Spiral 5000K Medium Base
Long Description
00312938118138|0003129|00312938118138|31293811813|11813|SP8550MED|EIK WIKO LAMP CO EIKO SP8550MED|EIKO LAMPS SP8550MED|Eiko ltd SP8550MED|Eiko SP8550MED|EIKOLTD SP8550MED
Special Features
Not for use with dimmers, electronic timers, photocells, motion/occupancy sensors, or in totally enclosed fixtures. Use in dry locations only. Use in open socket type fixtures only.
extra long description
EIKO SP85/50/MED DISC. 5000K 85W 12
Description
85W MED 5K CFL
Additional Information
average life
10,000
lumens
5.35k
Base
Medium Screw (E26)
Manufacturer Information
Manufacturers Part Number
SP85/50/MED
Brand
Eiko
GTIN
00031293811813
UPC
031293811813
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
Spiral Lamp
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
1.281
Carton
1
Uses, Certifications, and Standards
standard
cULus,IMERC,TCLP
Application
Spiral Lamp
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat