STR8117D0840UD - 8' 90W Led Strip 40K 11700LM Dim

Eiko

  • $148.90 (Each)
  • $148.90 (Each)
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
STR8117D0840UD
Manufacturer
Eiko
Manufacturer's Part Number
STR8-117/D0/840-U-D
Description
8' 90W Led Strip 40K 11700LM Dim
00031293103550|0031293|031293103550|03129310355|10355|STR8 117/D0/840 U D|STR8117/D0/840UD|STR8-117/D0/840-U-D|Led Strip 8 FT 11700LM 130LPW 90W 80CRI|Eiko Global STR8 117/D0/840 U D|Eiko Global STR8117/D0/840UD|Eiko Global STR8-117/D0/840-U-D|Eiko Lamp STR8 117/D0/840 U D|Eiko Lamp STR8117/D0/840UD|Eiko Lamp STR8-117/D0/840-U-D|Eiko LTD STR8 117/D0/840 U D|Eiko LTD STR8117/D0/840UD|Eiko LTD STR8-117/D0/840-U-D|Eiko STR8 117/D0/840 U D|Eiko STR8117/D0/840UD|Eiko STR8-117/D0/840-U-D
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
N/A
UPC/GTIN
031293103550 / 00031293103550
Weight per unit
13.445 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$148.90 (Each)
Resources
Images
 
 
STR8117D0840UD - Small Image
 
STR8117D0840UD - Large Image
Attachments
 
 
STR8117D0840UD - Specification Sheet
Other Links
 
 
STR8117D0840UD - Other
 
STR8117D0840UD - Other
Brochures
 
 
STR8117D0840UD - Brochure
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
120 to 277
Wattage
90
Material, Color, and Finish
color temperature
4000
Color
4000K
color rendering index (cri)
80
Descriptions
Description
8' 90W LED STRIP 40K 11700LM DIM
Product Type
(Disc.) Led Strip 8 FT 11700LM 130LPW 90W 80CRI 4000K 120-27
Long Description
00031293103550|0031293|031293103550|03129310355|10355|STR8 117/D0/840 U D|STR8117/D0/840UD|STR8-117/D0/840-U-D|LED STRIP 8 FT 11700LM 130LPW 90W 80CRI|EIKO Global STR8 117/D0/840 U D|EIKO Global STR8117/D0/840UD|EIKO Global STR8-117/D0/840-U-D|EIKO LAMP STR8 117/D0/840 U D|EIKO LAMP STR8117/D0/840UD|EIKO LAMP STR8-117/D0/840-U-D|Eiko ltd STR8 117/D0/840 U D|Eiko ltd STR8117/D0/840UD|Eiko ltd STR8-117/D0/840-U-D|EIKO STR8 117/D0/840 U D|EIKO STR8117/D0/840UD|EIKO STR8-117/D0/840-U-D
Additional Information
lumens
11.7k
Manufacturer Information
Brand
Eiko
Manufacturers Part Number
STR8-117/D0/840-U-D
GTIN
00031293103550
UPC
031293103550
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
13.445
Carton
1
Uses, Certifications, and Standards
standard
cULus,DLC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat