81022 - ELF

Also in stock

8432R - 3/4" NM L/T 800' Reel - Superflex LTD.
$143.81Per 100 Feet

Superflex LTD.
3/4" NM L/T 800' Reel


View or Compare

81022 - 3/4INL/T Flex NM-PVC

Electri-Flex

  • $2.21 (Each)
  • $2.21 (Each)
  • $220.65 (Per 100)

Availablity: Out of Stock

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    81022
    Manufacturer
    Electri-Flex
    Manufacturer's Part Number
    81022
    Description
    3/4INL/T Flex NM-PVC
    NM 12 Gray 3/4IN. 100FT. CTN A General Purpose, Ul and Csa Listed, Nonmetallic Liquidtight Conduit Offering Excellent Protection to Wiring From Abrasion, Sunlight, Mild Acids, Alkaline and Oils. Often Used For Air Conditioning Hook-Ups and Other Outdoor Applications.
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Conduit & Raceways - Liquid Tight Conduit  Mark as Incorrect
    Suggest a New Category
    Classification
    Liquid Tight
    UNSPSC
    39131706 - Electrical conduit
    UPC/GTIN
    782673810222 / 00782673810222
    Weight per unit
    0
    Price & Packaging
    Minimum Order Quantity
    1
    Unit
    $2.21 (Each)
    Carton
    $2.21 (Each)
    Resources
    Images
     
     
    81022 - Small Image
     
    81022 - Large Image
    Attachments
     
     
    81022 - Specification Sheet
    Other Links
     
     
    81022 - Other
     
    81022 - Other


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Material
    PVC
    Material, Color, and Finish
    Color
    Gray
    Dimensions and Weight
    Length
    100
    Descriptions
    Product Type
    NM 12 Gray 3/4IN. 100FT. CTN
    Description
    3/4INL/T FLEX NM-PVC
    Long Description
    NM 12 GRAY 3/4IN. 100FT. CTN A general purpose, UL and CSA listed, nonmetallic liquidtight conduit offering excellent protection to wiring from abrasion, sunlight, mild acids, alkaline and oils. Often used for air conditioning hook-ups and other outdoor applications.
    Manufacturer Information
    Brand
    Electri-Flex
    Manufacturers Part Number
    81022
    sub brand
    Liquatite
    GTIN
    00782673810222
    UPC
    782673810222
    Taxonomies, Classifications, and Categories
    Category Description
    Liquid Tight
    Type
    NM
    Trade Size
    Trade Size
    0.75
    Packaging
    Weight
    15
    Weight per each
    0
    Carton
    1
    Help Improve Our Data
  • Location search:

    You must have a customer account to view stock availability at all locations.

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 81022

    Type in the slang term you'd like to suggest.

* All prices subject to change.