81032 - ELF

81032 - 1-In L/T Flex NM-PVC

Electri-Flex

  • $3.50 (Each)
  • $3.50 (Each)
  • $350.25 (Per 100)

Availablity: In Stock

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    81032
    Manufacturer
    Electri-Flex
    Manufacturer's Part Number
    81032
    Description
    1-In L/T Flex NM-PVC
    NM 13 Gray 1IN. 100FT. CTN A General Purpose, Ul and Csa Listed, Nonmetallic Liquidtight Conduit Offering Excellent Protection to Wiring From Abrasion, Sunlight, Mild Acids, Alkaline and Oils. Often Used For Air Conditioning Hook-Ups and Other Outdoor Applications.
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Conduit & Raceways - Liquid Tight Conduit  Mark as Incorrect
    Suggest a New Category
    Classification
    Liquid Tight
    UNSPSC
    39131706 - Electrical conduit
    UPC/GTIN
    782673810321 / 00782673810321
    Weight per unit
    0
    Price & Packaging
    Minimum Order Quantity
    1
    Unit
    $3.50 (Each)
    Carton
    $3.50 (Each)
    Resources
    Images
     
     
    81032 - Small Image
     
    81032 - Large Image
    Attachments
     
     
    81032 - Specification Sheet
    Other Links
     
     
    81032 - Other
     
    81032 - Other


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Material
    PVC
    Material, Color, and Finish
    Color
    Gray
    Dimensions and Weight
    Length
    100
    Descriptions
    Long Description
    NM 13 GRAY 1IN. 100FT. CTN A general purpose, UL and CSA listed, nonmetallic liquidtight conduit offering excellent protection to wiring from abrasion, sunlight, mild acids, alkaline and oils. Often used for air conditioning hook-ups and other outdoor applications.
    Product Type
    NM 13 Gray 1IN. 100FT. CTN
    Description
    1-IN L/T FLEX NM-PVC
    Manufacturer Information
    sub brand
    Liquatite
    Brand
    Electri-Flex
    Manufacturers Part Number
    81032
    GTIN
    00782673810321
    UPC
    782673810321
    Taxonomies, Classifications, and Categories
    Type
    NM
    Category Description
    Liquid Tight
    Trade Size
    Trade Size
    1
    Packaging
    Weight
    25
    Weight per each
    0
    Carton
    1
    Help Improve Our Data
  • Location search:

    You must have a customer account to view stock availability at all locations.

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 81032

    Type in the slang term you'd like to suggest.

* All prices subject to change.

Frequently bought together...

NMLT100 - 1" Sealtight STR NM Conn - Arlington Industries

From Arlington Industries,
1" Sealtight STR NM Conn

$531.98
Per 100
Item Details

5133749 - 2-1/2" SCH40 30D PVC Elbow - PVC & Accessories

From PVC & Accessories,
2-1/2" SCH40 30D PVC Elbow

$ - Request Quote
Item Details