EULED12450LDIMT4 - Euled12450ldimtr12040kwh

ELG

  • $49.20 (Each)
  • $49.20 (Each)

  • $246.00 (Per 5)
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
EULED12450LDIMT4
Manufacturer's Part Number
EULED12450LDIMT4
Description
Euled12450ldimtr12040kwh
Led Under Cabinet Fixture, Coves;Gondolas;Retail Displays;Under Cabinet Application, 50000 H Average Life, Dimmable, Energy Star, White Finish, 1-1/8 In Height, 12 In Length, Polycarbonate (Lens) Material, 1 CT;5 PK Package Quantity, Detachable Channel Cover For Quick Installation;Easy-Fit Cover Channel Attachment;Soft-Lumens, Linear Prismatic Diffuser Gives Better Visual Comfort;Tool-Less Wireway Access Special Features, Cetlus Listed Standards Met, 120 V Voltage Rating, 5 Yr Warranty, 5 W Wattage, 3-1/2
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Track, Rail, Task & Undercabinet Lighting
UNSPSC
-
UPC/EAN/GTIN
848070038666
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$49.20 (Each)
Standard Packaging
$246.00 (Per 5)
Resources
Images
 
 
EULED12450LDIMT4 - Small Image
 
EULED12450LDIMT4 - Large Image
Specifications Sheets
 
 
EULED12450LDIMT4 - Specification Sheet
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
Polycarbonate (Lens)
Voltage Rating
120 V
Wattage
5 W
Material, Color, and Finish
Finish
white
Dimensions and Weight
Length
12 in
Width
3-1/2 in
Height
1-1/8 in
Descriptions
Short Description
LED Under Cabinet Fixture, White, 120 V, 5 PK;1 CT
Product Type
LED Under Cabinet Fixture
Long Description
LED Under Cabinet Fixture, Coves;Gondolas;Retail Displays;Under Cabinet Application, 50000 h Average Life, Dimmable, Energy Star, White Finish, 1-1/8 in Height, 12 in Length, Polycarbonate (Lens) Material, 1 CT;5 PK Package Quantity, Detachable Channel Cover for Quick Installation;Easy-Fit Cover Channel Attachment;Soft-Lumens, Linear Prismatic Diffuser Gives Better Visual Comfort;Tool-Less Wireway Access Special Features, cETLus Listed Standards Met, 120 V Voltage Rating, 5 yr Warranty, 5 W Wattage, 3-1/2
Features
Suitable for retail displays, gondolas, coves and Under Cabinet applications.
Special Features
Easy-Fit Cover Channel Attachment;Tool-Less Wireway Access;Detachable Channel Cover for Quick Installation;Soft-Lumens, Linear Prismatic Diffuser Gives Better Visual Comfort
Description
EULED12450LDIMTR12040KWH
Additional Information
average life
50000 h
dimmable
Yes
Warranty
5 yr
Standards Met
cETLus Listed
package quantity
5 PK;1 CT
Manufacturer Information
Brand
ELITE LIGHTING
Manufacturers Part Number
EULED12450LDIMT4
Taxonomies, Classifications, and Categories
Category Description
LED TRACK, RAIL, TASK & UNDERCABINET LIGHTING
Packaging
Weight per each
1
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Retail Displays;Gondolas;Coves;Under Cabinet
Energy Star
yes
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat