EZ26ICAT - ELG

Also in stock

E7ICATNB - 6" Ic At NC NSCKT BRKT HSNG 120V - Eaton Lighting
$10.99Per Each

Eaton Lighting
6" Ic At NC NSCKT BRKT HSNG 120V


View or Compare

EZ26ICAT - 6" Universal Shallow Housing With Loose Socket

ELG

  • Special Order Item
  • $0.00 (1 Each)
  • $0.00 (6 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

Call nearest store for Item Price
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    EZ26ICAT
    Manufacturer
    ELG
    Manufacturer's Part Number
    N/A
    Description
    6" Universal Shallow Housing With Loose Socket
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Enhanced Commodity Codes - Lighting  Mark as Incorrect
    Suggest a New Category
    Classification
    All Recessed Cans & Trims
    UNSPSC
    -
    UPC/EAN/GTIN
    N/A
    Weight per unit
    0
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    Special Order Item
    Stock Availability
    Nacogdoches
    0 Each
    All Stores
    0 Each
    Resources


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Descriptions
    Description
    6" UNIVERSAL SHALLOW HOUSING WITH LOOSE SOCKET
    Taxonomies, Classifications, and Categories
    Category Description
    All Recessed Cans & Trims
    Packaging
    Weight per each
    0
    Carton
    6
    Package
    1
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for EZ26ICAT

    Type in the slang term you'd like to suggest.

* All prices subject to change.