G4L2T8CL - 4FT 2 LMP T8 Wet Loc FX

Epco

  • $112.82 (Each)
  • $112.82 (Each)
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
G4L2T8CL
Manufacturer
Epco
Manufacturer's Part Number
G4L2-T8-CL
Description
4FT 2 LMP T8 Wet Loc FX
Epco, GFF Series Light Fixture, GFF Series, High-Efficacy, Energy-Efficient, Highly Desirable, Style: Indoor/Outdoor, Voltage Rating: 120 to 277 Vac, Frequency Rating: 60 HZ, Lamp Included: No, Lamp Type: Fluorescent, Number Of Lamps: 2, Ballast Type: Standard Output, Material: Acetal Plastic (Latch), Color: Silver, Mounting: Ceiling/Wall Mount, Length: 4 FT, Width: 6.812 In, Height: 4.25 In, Compatibility: T8 Lamps
Slang Terms

Suggest a New Term
Categories
Fluorescent Architectural & SP - Fluorescent Surface Architectu Mark as Incorrect
Suggest a New Category
Classification
Fluorescent Fixtures & Accessories
UNSPSC
39111501 - Fluorescent fixtures
UPC/GTIN
780321141063 / 00780321141063
Weight per unit
12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$112.82 (Each)
Resources
Images
 
 
G4L2T8CL - Large Image
 
G4L2T8CL - Small Image
Other Links
 
 
G4L2T8CL - Other
Brochures
 
 
G4L2T8CL - Brochure
Attachments
 
 
G4L2T8CL - Specification Sheet
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
4FT 2 LMP T8 WET LOC FX
Product Type
VT T8 Lmnre 4FT 2L Ap LCH
Long Description
EPCO, GFF Series Light Fixture, GFF Series, High-Efficacy,Energy-Efficient,Highly Desirable, Style: Indoor/Outdoor, Voltage Rating: 120 to 277 VAC, Frequency Rating: 60 HZ, Lamp Included: No, Lamp Type: Fluorescent, Number Of Lamps: 2, Ballast Type: Standard Output, Material: Acetal Plastic (Latch), Color: Silver, Mounting: Ceiling/Wall Mount, Length: 4 FT, Width: 6.812 IN, Height: 4.25 IN, Compatibility: T8 Lamps
Special Features
Acetal Latches
extra long description
EPCO G4L2-T8-CL VT T8 LMNRE 4FT 2L
Manufacturer Information
Brand
Epco
Manufacturers Part Number
G4L2-T8-CL
GTIN
00780321141063
UPC
780321141063
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Type
Fluorescent Linear Luminaire
Packaging
Weight per each
12
Carton
1
Uses, Certifications, and Standards
Application
COMMERCIAL, INDUSTRIAL, RESIDENTIAL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat