5P750R - 7131 Eaton Us 750VA 120/120VAC Rack

Eaton

  • $891.52 (Each)
  • $891.52 (Each)
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
5P750R
Manufacturer
Eaton
Manufacturer's Part Number
5P750R
Description
7131 Eaton Us 750VA 120/120VAC Rack
Eaton 5P Ups, 1U, 750 Va, 600 W, 5-15P Input, Outputs: (5) 5-15R, 120V
Slang Terms

Suggest a New Term
Categories
Uninterruptible Power Supplies - Uninterruptible Power Supplies Mark as Incorrect
Suggest a New Category
Classification
Surge Supression Products
UNSPSC
39121011 - Uninterruptible power supplies
UPC/GTIN
743172043047 / 00743172043047
Weight per unit
44.97 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$891.52 (Each)
Resources
Other Links
 
 
5P750R - Other
 
5P750R - Other
Brochures
 
 
5P750R - Brochure
Images
 
 
5P750R - Small Image
 
5P750R - Large Image
Attachments
 
 
5P750R - Specification Sheet
Tech Bulletins
 
 
5P750R - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1 PH
Voltage Rating
151/153 V
Wattage
600 V
Dimensions and Weight
Height
3.5 in
Length
25.4 MM
Width
3010-2
Descriptions
Product Type
Eaton 5P Ups
Description
7131 EATON US 750VA 120/120VAC RACK
extra long description
ETN 5P750R Eaton 5P UPS
Features
The Eaton 5P UPS delivers reliable backup power in tower and various rackmount form factors for enterprise and distributed IT applications. As the first in the UPS industry to comply with the UL 2900-2-2 cybersecurity standard, Eaton’s optional gigabit network card (NETWORK-M2) provides remote monitoring and management for the 5P family of products. When paired with Eaton Intelligent Power Manager (IPM) software, IT professionals can seamlessly manage their connected equipment install base, even in virtual
Long Description
Eaton 5P UPS, 1U, 750 VA, 600 W, 5-15P input, Outputs: (5) 5-15R, 120V
Special Features
ROO/RPO: Rear terminal block connector for remote on/off and power off
Additional Information
dimensions
20.0000 IN X 17.4000 IN X 1.7000 IN
accessories
Quick Start Guide
battery
Sealed, lead-acid
Battery Type
VRLA
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
5P750R
GTIN
00743172043047
UPC
743172043047
Taxonomies, Classifications, and Categories
Category Description
SURGE SUPRESSION PRODUCTS
Type
UPS
Packaging
Weight per each
44.97
Carton
1
Uses, Certifications, and Standards
Frequency Rating
40/50/60
Application
Backup Power and Electronic Power Conversion
standard
UL 497A ,UL 1778 ,IEC 62040-2 C1-C2 / EN 55024 / CISPR22 Class B / FCC part 15 Class B ,cULus Listed,CE Marked ,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat