CVX050208Y - 50KA 208V Wye SPD, CVX050-208y

Eaton

  • $481.52 (Each)
  • $481.52 (Each)
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
CVX050208Y
Manufacturer
Eaton
Manufacturer's Part Number
CVX050-208Y
Description
50KA 208V Wye SPD, CVX050-208y
Surge Protection Device, CVX050 Series, 50 Kaic, 100/175V, 110/190V, 120/208V, 127/220V, Includes Ground, 300 L-L, 150 L-N, 300 L-G, 150 N-G Operating Voltage, Three-Phase, Four-Wire
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Surge Supression Products
UNSPSC
39121610 - Surge suppressers
UPC/GTIN
786685216201 / 00786685216201
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$481.52 (Each)
Resources
Images
 
 
CVX050208Y - Large Image
 
CVX050208Y - Large Image
 
CVX050208Y - Large Image
 
CVX050208Y - Small Image
Other Links
 
 
CVX050208Y - Other
 
CVX050208Y - Other
 
CVX050208Y - Other
Attachments
 
 
CVX050208Y - Specification Sheet
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
100/175 V, 110/190 V, 120/208 V, 127/220 V
Phase
Three-phase
Descriptions
extra long description
ETN CVX050-208Y Eaton CVX surge pro
Features
Eaton's CVX050 and CVX100 Surge Protective Devices (SPDs) ensure that a customer's investment in equipment and processes are protected from the damaging effects of voltage transients. Designed for installation on service entrance, branch panels, or individual equipment disconnects, the CVX series provides enhanced surge protection for mission-critical applications. Available in configurations and current capacities of 50 or 100 kA per phase.
Product Type
Eaton CVX Surge Protection Device
Description
50KA 208V WYE SPD, CVX050-208Y
Long Description
Surge Protection Device, CVX050 series, 50 kAIC, 100/175V, 110/190V, 120/208V, 127/220V, Includes ground, 300 L-L, 150 L-N, 300 L-G, 150 N-G operating voltage, Three-phase, Four-wire
Additional Information
dimensions
3.5500 IN X 4.7500 IN X 5.6700 IN
Manufacturer Information
Manufacturers Part Number
CVX050-208Y
Brand
Eaton
GTIN
00786685216201
UPC
786685216201
Taxonomies, Classifications, and Categories
Category Description
SURGE SUPRESSION PRODUCTS
Type
Surge protection device
Packaging
Weight per each
2
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
standard
UL 1449
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat