CVX050480D - CVX50 Efa Asm CVX050-480D

Eaton

  • $538.72 (Each)
  • $538.72 (Each)
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
CVX050480D
Manufacturer
Eaton
Manufacturer's Part Number
CVX050-480D
Description
CVX50 Efa Asm CVX050-480D
Surge Protection Device, CVX050 Series, 50 Kaic, 380V, 400V, 415V, 440V, 480V, Includes Ground, 1100 L-L, 550 L-G Operating Voltage, Three-Phase, Three-Wire
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Surge Supression Products
UNSPSC
39121610 - Surge suppressers
UPC/GTIN
786685216232 / 00786685216232
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$538.72 (Each)
Resources
Other Links
 
 
CVX050480D - Other
 
CVX050480D - Other
 
CVX050480D - Other
Attachments
 
 
CVX050480D - Specification Sheet
Images
 
 
CVX050480D - Large Image
 
CVX050480D - Large Image
 
CVX050480D - Large Image
 
CVX050480D - Small Image
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
380 V, 400 V, 415 V, 440 V, 480 V
Phase
Three-phase
Dimensions and Weight
Depth
3.5500
Width
4.7500
Height
5.6700
Descriptions
Description
CVX50 EFA ASM CVX050-480D
Product Type
CVX050-480D
extra long description
ETN CVX050-480D CVX050-480D
Features
Eaton's CVX050 and CVX100 Surge Protective Devices (SPDs) ensure that a customer's investment in equipment and processes are protected from the damaging effects of voltage transients. Designed for installation on service entrance, branch panels, or individual equipment disconnects, the CVX series provides enhanced surge protection for mission-critical applications. Available in configurations and current capacities of 50 or 100 kA per phase.
Long Description
Surge Protection Device, CVX050 series, 50 kAIC, 380V, 400V, 415V, 440V, 480V, Includes ground, 1100 L-L, 550 L-G operating voltage, Three-phase, Three-wire
Additional Information
dimensions
3.5500 IN X 4.7500 IN X 5.6700 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CVX050-480D
GTIN
00786685216232
UPC
786685216232
Taxonomies, Classifications, and Categories
Category Description
SURGE SUPRESSION PRODUCTS
Type
Surge protection device
Packaging
Weight per each
2
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - OtherCommercial / Institutional Buildings / Structures - Power Distribution and Controls
standard
UL 1449
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat