SPD160208Y2K - 160KA120/208vstandardnem

Eaton

  • $2904.20 (Each)
  • $2,904.20 (Each)
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
SPD160208Y2K
Manufacturer
Eaton
Manufacturer's Part Number
SPD160208Y2K
Description
160KA120/208vstandardnem
Surge Protection Device, SPD Series, 160 Kaic, 120/208V Wye (4W+G), Standard Feature Package, Nema 1 Enclosure, External Side Mount, 150 L-N, 150 L-G, 150 N-G, 300 L-L Operating Voltage
Slang Terms

Suggest a New Term
Categories
Cable MNGMNT & Prot Devices - Surge Suprsr-Prot Dev-LN Condi Mark as Incorrect
Suggest a New Category
Classification
Surge Supression Products
UNSPSC
39121610 - Surge suppressers
UPC/GTIN
786685327945 / 00786685327945
Weight per unit
3.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,904.20 (Each)
Resources
Images
 
 
SPD160208Y2K - Large Image
 
SPD160208Y2K - Large Image
 
SPD160208Y2K - Small Image
Attachments
 
 
SPD160208Y2K - Specification Sheet
Other Links
 
 
SPD160208Y2K - Other
 
SPD160208Y2K - Other
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
120/208V wye (4W+G)
Descriptions
Description
160KA120/208VSTANDARDNEM
Long Description
Surge Protection Device, SPD series, 160 kAIC, 120/208V wye (4W+G), Standard feature package, NEMA 1 enclosure, External side mount, 150 L-N, 150 L-G, 150 N-G, 300 L-L operating voltage
Special Features
Standard feature package
Features
Eaton’s SPD Series offers the most advanced surge protection for industrial and commercial applications. It can be installed in two configurations: Direct integration into electrical assemblies or externally side-mounted to equipment. With an array of features, options, and configurations, there is a solution for all electrical applications, including service entrances, distribution switchboards, panelboards and point-of-use applications.
Product Type
SPD, 160KA, STD PKG., Nema 1 Enc.
extra long description
ETN SPD160208Y2K SPD, 160KA, STD PK
Additional Information
dimensions
9.5000 IN X 5.4000 IN X 3.4500 IN
Manufacturer Information
Brand
Eaton Power Quality
Manufacturers Part Number
SPD160208Y2K
GTIN
00786685327945
UPC
786685327945
Taxonomies, Classifications, and Categories
Category Description
SURGE SUPRESSION PRODUCTS
Type
Surge protection device
Packaging
Weight per each
3.5
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
standard
UL 1449
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat