SPD200480D3P - 200KA480V 3PHSTD+Cntrnem

Eaton

  • $3923.93 (Each)
  • $3,923.93 (Each)
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
SPD200480D3P
Manufacturer
Eaton
Manufacturer's Part Number
SPD200480D3P
Description
200KA480V 3PHSTD+Cntrnem
Surge Protection Device, SPD Series, 200 Kaic, 480V Delta (3W+G), Standard Feature Package and Surge Counter, Nema 4X Stainless Steel Enclosure, External Side Mount, 640 L-G, 640 L-L Operating Voltage
Slang Terms

Suggest a New Term
Categories
Cable MNGMNT & Prot Devices - Surge Suprsr-Prot Dev-LN Condi Mark as Incorrect
Suggest a New Category
Classification
Surge Supression Products
UNSPSC
39121610 - Surge suppressers
UPC/GTIN
786685340968 / 00786685340968
Weight per unit
3.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3,923.93 (Each)
Resources
Images
 
 
SPD200480D3P - Large Image
 
SPD200480D3P - Large Image
 
SPD200480D3P - Small Image
Other Links
 
 
SPD200480D3P - Other
 
SPD200480D3P - Other
Attachments
 
 
SPD200480D3P - Specification Sheet
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
480V delta (3W+G)
Descriptions
Description
200KA480V 3PHSTD+CNTRNEM
Product Type
Eaton SPD Series Surge Protection Device
Features
Eaton’s SPD Series offers the most advanced surge protection for industrial and commercial applications. It can be installed in two configurations: Direct integration into electrical assemblies or externally side-mounted to equipment. With an array of features, options, and configurations, there is a solution for all electrical applications, including service entrances, distribution switchboards, panelboards and point-of-use applications.
Long Description
Surge Protection Device, SPD series, 200 kAIC, 480V delta (3W+G), Standard feature package and surge counter, NEMA 4X stainless steel enclosure, External side mount, 640 L-G, 640 L-L operating voltage
Special Features
Standard feature package and surge counter
extra long description
ETN SPD200480D3P Eaton SPD series s
Additional Information
dimensions
9.5000 IN X 5.4000 IN X 3.4500 IN
Manufacturer Information
Brand
Eaton Power Quality
Manufacturers Part Number
SPD200480D3P
GTIN
00786685340968
UPC
786685340968
Taxonomies, Classifications, and Categories
Category Description
SURGE SUPRESSION PRODUCTS
Type
Surge protection device
Packaging
Weight per each
3.5
Carton
1
Uses, Certifications, and Standards
standard
UL 1449
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat