123D - Cordset, Commercial Grade 100FT Of 12/3 SJTW Cable

Ericson

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
123D
Manufacturer
Ericson
Manufacturer's Part Number
123D
Description
Cordset, Commercial Grade 100FT Of 12/3 SJTW Cable
Cordset, Commercial Grade 100FT Of 12/3 SJTW Cable, Pri: 5-15P & Sec: 5-15C Lighted
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Cords Sets
UNSPSC
N/A
UPC/GTIN
782862591109 / 00782862591109
Weight per unit
13.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
123D - Other
 
123D - Other
 
123D - Other
Brochures
 
 
123D - Brochure
Images
 
 
123D - Large Image
 
123D - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Yellow
Dimensions and Weight
Length
100
Descriptions
Description
CORDSET, COMMERCIAL GRADE 100FT OF 12/3 SJTW CABLE
Product Type
CRDST #12/3 SJTW-Y 100' W/5-15P
extra long description
ERIC 123D CRDST #12/3 SJTW-Y 100' W
Long Description
CORDSET, COMMERCIAL GRADE 100FT OF 12/3 SJTW CABLE, PRI: 5-15P & SEC: 5-15C LIGHTED
Special Features
Molded, NEMA 5-15 Straight Blade Plug, NEMA 5-15 Connector
Additional Information
Cord Type
#12/3 SJTW
amps
15
Manufacturer Information
Manufacturers Part Number
123D
Brand
ERICSON
GTIN
00782862591109
UPC
782862591109
Taxonomies, Classifications, and Categories
Type
Cord Sets
Packaging
Weight per each
13.1
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat