1510PW6P - WD Perma-Tite Plug Nema 5-15 Yel

Ericson

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1510PW6P
Manufacturer
Ericson
Manufacturer's Part Number
1510-PW6P
Description
WD Perma-Tite Plug Nema 5-15 Yel
Plug Nema 5-15, Perma-Tite Extreme Grade, IP69K Watertight Yellow Wiring Device, Straight 15 Amp 125V 1PH 2P/3W, Size = SM, 14W47
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
782862824764 / 00782862824764
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
1510PW6P - Large Image
Other Links
 
 
1510PW6P - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
Voltage Rating
125
amperage rating
15
Poles
2
Number of Wires
3
Material
Polybutylene Terephthalate Plug, Solid Brass Blade
Material, Color, and Finish
Color
Brilliant Blue/Radiant Yellow
Dimensions and Weight
Size
1.630 X 2.680
Descriptions
Description
WD PERMA-TITE PLUG NEMA 5-15 YEL
Long Description
PLUG NEMA 5-15, PERMA-TITE EXTREME GRADE, IP69K WATERTIGHT YELLOW WIRING DEVICE, STRAIGHT 15 AMP 125V 1PH 2P/3W, SIZE = SM, 14W47
Special Features
Features: UL Listed And CSA Certified; Tongue And Groove Sealing System Provides Environmental Protection Of : Nema Type 4, 4X, 6, 6P And IP67; Devices Resist High-Pressure Hose Down Of 1000 PSI; Plug And Connector Bodies Made With PBT Chosen For Its High Resistance To Moisture Absorption, High Voltage Arcing And Carbon Tracking; Keyed Body And Cover For Easy Alignment/Assembly; Color Coded Sealing Bushings Are Provided To Fit A Variety Of Cord Diameters; Removable/Replaceable Self-Retained Sealing Cap Pro
Product Type
WD Perma-Tite Plug Nema 5-15 Yel
extra long description
ERIC 1510-PW6P WD PERMA-TITE PLUG N
Manufacturer Information
Manufacturers Part Number
1510-PW6P
Brand
ERICSON
GTIN
00782862824764
UPC
782862824764
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Straight Blade, Grounding Devices
Packaging
Weight per each
0
Carton
10
Package
1
Uses, Certifications, and Standards
nema rating
5-15
Application
For Food Processing, Pulp And Paper Mills, Refineries And Petro Chem Facilities, Ship Yards, Utilities, Marine
standard
UL Listed, CSA Certified, Meets IEC, OSHA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat