1512P - Plug Nema 5-20, Straight 20 Amp 125V 1PH 2P/3W, SM

Ericson

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1512P
Manufacturer
Ericson
Manufacturer's Part Number
1512-P
Description
Plug Nema 5-20, Straight 20 Amp 125V 1PH 2P/3W, SM
Plug Nema 5-20, Perma-Link Industrial Grade Yellow Wiring Device, Straight 20 Amp 125V 1PH 2P/3W, Size = SM, 1433
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
782862587010 / 00782862587010
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
1512P - Other
 
1512P - Other
 
1512P - Other
Images
 
 
1512P - Large Image
 
1512P - Small Image
Attachments
 
 
1512P - Specification Sheet
Brochures
 
 
1512P - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
Voltage Rating
125
Poles
2
amperage rating
20
Number of Wires
3
Dimensions and Weight
Size
1.6 x 2.44
Descriptions
Description
PLUG NEMA 5-20,STRAIGHT 20 AMP 125V 1PH 2P/3W,SM
extra long description
ERIC 1512-P WD PERMA-LINK PLUG NEMA
Product Type
WD Perma-Link Plug Nema 5-20 Yel
Long Description
PLUG NEMA 5-20, PERMA-LINK INDUSTRIAL GRADE YELLOW WIRING DEVICE, STRAIGHT 20 AMP 125V 1PH 2P/3W, SIZE = SM, 1433
Special Features
Grounding, Solid Brass Blade
Additional Information
amps
20
Device Type
Plug
Manufacturer Information
Manufacturers Part Number
1512-P
Brand
ERICSON
GTIN
00782862587010
UPC
782862587010
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
Wiring Devices
Packaging
Weight per each
0.2
Carton
1
Package
10
Uses, Certifications, and Standards
nema rating
5-20
Application
Industrial/Construction Environment
standard
UL, IEC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat