CT101 - ETC

CT101 - Rec.& GFI Tester

Etcon Corp.

  • $27.25 (for 1 Each)
  • $27.25 (1 Each)
  • $272.50 (10 Each)

In-Stock: 15 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    CT101
    Manufacturer
    Etcon Corp.
    Manufacturer's Part Number
    CT101
    Description
    Rec.& GFI Tester
    Receptacle/Gfci Tester Combined, 2 Ma, 120 V Ac, 0.188 LB
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Tools - Testers & Meters - Testers & Accessories  Mark as Incorrect
    Suggest a New Category
    Classification
    Test Equipment, Testers and Meters
    UNSPSC
    41113700 - Electronic and communication measuring and testing instruments
    UPC/GTIN
    780249101019 / 00780249101019
    Weight per unit
    0.188 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $27.25 (1 Each)
    Carton
    $272.50 (10 Each)
    Stock Availability
    Nacogdoches
    15 Each (Check another store)
    All Stores
    17 Each
    Resources
    Attachments
     
     
    CT101 - Specification Sheet
    Images
     
     
    CT101 - Small Image
     
    CT101 - Large Image
     
    CT101 - Large Image
    Specifications Sheets
     
     
    CT101 - Specification Sheet
     
    CT101 - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Current Rating
    2 mA
    Voltage Rating
    120 V ac
    120 VAC
    Descriptions
    Product Type
    Receptacle/Gfci Tester
    Receptacle/GFCI Tester Combined
    Description
    REC.& GFI TESTER
    Long Description
    Receptacle/GFCI Tester Combined, 2 mA, 120 V ac, 0.188 lb
    RECEPTACLE/GFCI TESTER, 120 VAC VOLTAGE RATING; APPROVAL UL
    Short Description
    Receptacle/GFCI Tester Combined, 2 mA, For Receptacle;GFCI
    Additional Information
    APPROVAL UL
    Commodity Description
    TESTERS & ACCESSORIES
    Additional Information
    for use with
    Receptacle;GFCI
    Standards Met
    UL Listed
    package quantity
    10 CT
    Manufacturer Information
    Brand
    ETCON CORP.
    Etcon Corp.
    Manufacturers Part Number
    CT101
    GTIN
    00780249101019
    UPC
    780249101019
    Taxonomies, Classifications, and Categories
    Category Description
    TEST EQUIPMENT, TESTERS AND METERS
    Packaging
    Weight
    0.188 lb
    Weight per each
    0.188
    Carton
    10
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available
    View Store
    2 Lufkin
    View Store
    15 Nacogdoches

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for CT101

    Type in the slang term you'd like to suggest.

* All prices subject to change.