CT101 - ETC

CT101 - Rec.& GFI Tester

Etcon

  • $27.25 (Each)
  • $27.25 (Each)
  • $272.50 (Per 10)

Availablity: In Stock

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    CT101
    Manufacturer
    Etcon
    Manufacturer's Part Number
    CT101
    Description
    Rec.& GFI Tester
    Receptacle/Gfci Tester Combined, 2 Ma, 120 V Ac, 0.188 LB
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Enhanced Commodity Codes - Tools & Testers  Mark as Incorrect
    Suggest a New Category
    Classification
    Test Equipment, Testers and Meters
    UNSPSC
    41113641 - GFI circuit testers
    UPC/GTIN
    051033101011 / 00051033101011
    Weight per unit
    0.188 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1
    Unit
    $27.25 (Each)
    Carton
    $272.50 (Per 10)
    Stock Availability
    Nacogdoches
    2 (Check another store)
    All Stores
    2
    Resources
    Images
     
     
    CT101 - Small Image
     
    CT101 - Large Image
     
    CT101 - Large Image
    Specifications Sheets
     
     
    CT101 - Specification Sheet
     
    CT101 - Specification Sheet
    Attachments
     
     
    CT101 - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Current Rating
    2 mA
    Voltage Rating
    120 V ac
    Descriptions
    Description
    REC.& GFI TESTER
    Product Type
    Receptacle/GFCI Tester Combined
    Long Description
    Receptacle/GFCI Tester Combined, 2 mA, 120 V ac, 0.188 lb
    Short Description
    Receptacle/GFCI Tester Combined, 2 mA, For Receptacle;GFCI
    Additional Information
    for use with
    Receptacle;GFCI
    Standards Met
    UL Listed
    package quantity
    10 CT
    Manufacturer Information
    Manufacturers Part Number
    CT101
    Brand
    Etcon
    GTIN
    00051033101011
    UPC
    051033101011
    Taxonomies, Classifications, and Categories
    Category Description
    TEST EQUIPMENT, TESTERS AND METERS
    Packaging
    Weight
    0.188 lb
    Weight per each
    0.188
    Carton
    10
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
    Suggest a new slang term for CT101

    Type in the slang term you'd like to suggest.

* All prices subject to change.