404C - Specular Reflector, Clear

Halo

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
404C
Manufacturer
Halo
Manufacturer's Part Number
404C
Description
Specular Reflector, Clear
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
Fluorescent Fixtures & Accessories
UNSPSC
39111827 - Lighting reflector or reflecting baffle
UPC/GTIN
662400131120 / 00662400131120
Weight per unit
0.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
404C - Large Image
 
404C - Small Image
Attachments
 
 
404C - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
Cooper Halo
Lamp Type
Lighting
Material, Color, and Finish
Color
Lighting
Style
Open Office, Retail
Dimensions and Weight
Length
Cooper Halo
Diameter
Cooper Halo Commercial
Size
Open Office, Retail
Descriptions
Product Type
Specular Reflector, Clear
extra long description
ETNCL 404C SPECULAR REFLECTOR, CLEA
Description
SPECULAR REFLECTOR, CLEAR
Special Features
Cooper Halo
Construction
N/A
Additional Information
Sensor Type
8.1 IN Length 7.4 IN Width 1.7 IN Height
Reflector Type
Cooper Halo Commercial
Fixture Type
Trim
Manufacturer Information
Brand
HALO
Manufacturers Part Number
404C
sub brand
Open Office, Retail
GTIN
00662400131120
UPC
662400131120
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Type
Cooper Halo
Trade Size
aperture size
Lighting
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.8
Carton
1
Uses, Certifications, and Standards
environmental conditions
Cooper Halo Commercial
Application
lighting
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat