4WPLD4035C - 4' 45W Led Wrap 35K 4000LM 83cri

Metalux

  • $88.01 (Each)
  • $88.01 (Each)
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
4WPLD4035C
Manufacturer
Metalux
Manufacturer's Part Number
4WPLD4035C
Description
4' 45W Led Wrap 35K 4000LM 83cri
Low Profile Led Wraparound, 120 to 277 V Ac, 0.33 A @120 V;0.14 A @ 277, 39 W, Cold Rolled Steel, 3500 K, 80, Led Driver Ballast, 50000 H Average Life, Dimmable, White Enamel, 4460 LM Brightness (Lumens), 42-7/32 In Length, 5-3/16 In Width, 2-3/32 In Height, 5.8 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111533 - Fluorescent strip
UPC/GTIN
080083750603 / 00080083750603
Weight per unit
4.61 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$88.01 (Each)
Resources
Images
 
 
4WPLD4035C - Large Image
 
4WPLD4035C - Small Image
 
4WPLD4035C - Large Image
Other Links
 
 
4WPLD4035C - Other
Attachments
 
 
4WPLD4035C - Specification Sheet
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
120 to 277 V ac
Current Rating
0.33 A @120 V;0.14 A @ 277
Material
Cold Rolled Steel
Ballast Type
LED Driver
amperage rating
0.162 (at 277V)
Lamp Type
LED
Number of Lamps
N/A
Material, Color, and Finish
color temperature
3500 k
Color Rendering Index
80
Finish
White Enamel
Style
(blank)
Dimensions and Weight
Length
42-7/32 in;1180 mm
Width
5-3/16 in;132 mm
Height
2-3/32 in;53 mm
Descriptions
Product Type
Low Profile LED Wraparound
Long Description
Low Profile LED WrapaRound, 120 to 277 V ac, 0.33 A @120 V;0.14 A @ 277, 39 W, Cold Rolled Steel, 3500 K, 80, LED Driver Ballast, 50000 h Average Life, Dimmable, White Enamel, 4460 lm Brightness (Lumens), 42-7/32 in Length, 5-3/16 in Width, 2-3/32 in Height, 5.8 lb
Features
WPLD series is a versatile LED wraparound series with a streamlined low profile design that displays uniform, soft light at up to 60% energy savings over fluorescent light sources. Mounting slots allow for installation directly into the junction box with 100 of rotational freedom. Available features include suspension mount with optional mounting kit, 93 CRI, dimming to 10%, and efficacy up to 115 lumens per watt. The WPLD series is an excellent choice for light commercial, retail or residential applicati
Short Description
Low Profile LED Wraparound, 0.33 A @120 V;0.14 A @ 277, 39 W
Special Features
Mounting Slots for Easy Wire Connection within Junction Box
Description
4' 45W LED WRAP 35K 4000LM 83CRI
extra long description
CLS 4WPLD4035C 43'' LOW PROFILE, 40
Additional Information
Total Wattage
39 W
average life
50000 h
dimmable
Yes
Brightness (Lumens)
4460 lm
Standards Met
DLC Qualified;ECCN:EAR99NLR
package quantity
72 PL
Socket Type
N/A
Manufacturer Information
Brand
METALUX
Manufacturers Part Number
4WPLD4035C
sub brand
WPLD
GTIN
00080083750603
UPC
080083750603
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
Wraparounds
Packaging
Weight
5.8 lb
Weight per each
4.61
Carton
1
Uses, Certifications, and Standards
Application
Basements;Kitchens;Home Office;Garages;Bonus Rooms
Energy Star
yes
Mounting
Surface Mount
standard
UL/cUL Listed - Damp Location;Energy Star Certified;DLC Qualified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat