4WSNLEDLD444SLFU - 4wsnledld444slfunvl835

Metalux

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
4WSNLEDLD444SLFU
Manufacturer
Metalux
Manufacturer's Part Number
4WSNLED-LD4-44SL-F-UNV-L835-CD1-U
Description
4wsnledld444slfunvl835
4 FT., Linear Led Striplight, 4400 Lumens, 3500K, 0 - 10V Dimmable Driver
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111533 - Fluorescent strip
UPC/GTIN
080083804894 / 00080083804894
Weight per unit
6.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
4WSNLEDLD444SLFU - Large Image
 
4WSNLEDLD444SLFU - Small Image
Other Links
 
 
4WSNLEDLD444SLFU - Other
 
4WSNLEDLD444SLFU - Other
Attachments
 
 
4WSNLEDLD444SLFU - Specification Sheet
Brochures
 
 
4WSNLEDLD444SLFU - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.159 (at 277V)
Voltage Rating
120-277V
Material
Steel
Lamp Type
LED
Material, Color, and Finish
Style
(blank)
Descriptions
Product Type
4WSNLEDLD4-44SL-F-UNVL835-CD1-U
Description
4WSNLEDLD444SLFUNVL835
Long Description
4 ft., Linear LED Striplight, 4400 lumens, 3500K, 0 - 10V dimmable driver
Special Features
4 ft. and 2 ft. product configurations
extra long description
CLS 4WSNLED-LD4-44SL-F-UNV-L835-CD1
Manufacturer Information
Brand
METALUX COMMERCIAL
Manufacturers Part Number
4WSNLED-LD4-44SL-F-UNV-L835-CD
GTIN
00080083804894
UPC
080083804894
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
Wraparound
Packaging
Weight per each
6.1
Carton
1
Uses, Certifications, and Standards
Mounting
Surface Mount
Application
lighting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat