8TSNLEDLD596S840 - 8tsnledld596slunvl840cd1

Metalux

  • $288.15 (Each)
  • $288.15 (Each)
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
8TSNLEDLD596S840
Manufacturer
Metalux
Manufacturer's Part Number
8TSNLED-LD5-96SL-UNV-L840-CD1-U
Description
8tsnledld596slunvl840cd1
Led Striplight, 120 to 277 V, 0.25 A @ 277 V, 69.2 W, Cold Rolled Steel, 4000 K, 80, >60000 H Average Life, Dimmable, 9632 LM Brightness (Lumens), 96 In Length, 1-25/32 In Width, 2-7/8 In Height, 13.1 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39112507 - Strip lights
UPC/GTIN
080083803392 / 00080083803392
Weight per unit
11.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$288.15 (Each)
Resources
Images
 
 
8TSNLEDLD596S840 - Large Image
 
8TSNLEDLD596S840 - Small Image
 
8TSNLEDLD596S840 - Large Image
Other Links
 
 
8TSNLEDLD596S840 - Other
 
8TSNLEDLD596S840 - Other
Attachments
 
 
8TSNLEDLD596S840 - Specification Sheet
Brochures
 
 
8TSNLEDLD596S840 - Brochure
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
120 to 277 v
Current Rating
0.25 A @ 277 V
Material
Cold Rolled Steel
amperage rating
0.25 (at277V)
Number of Lamps
1
Wattage
69 W
Lamp Type
LED
Material, Color, and Finish
color temperature
4000 K
Color Rendering Index
80
Dimensions and Weight
Length
96 in;2437 mm
Width
1-25/32 in;46 mm
Height
2-7/8 in;73 mm
Size
96.25 IN Length 3.313 IN Width 2.375 IN Height
Descriptions
Description
8TSNLEDLD596SLUNVL840CD1
Product Type
LED Striplight
Long Description
LED Striplight, 120 to 277 V, 0.25 A @ 277 V, 69.2 W, Cold Rolled Steel, 4000 K, 80, >60000 h Average Life, Dimmable, 9632 lm Brightness (Lumens), 96 in Length, 1-25/32 in Width, 2-7/8 in Height, 13.1 lb
Features
SNLED is a linear LED striplight series which offers breakthrough fixture efficiency and control versatility. Offered in three different versions (base, lensed and reflector), the SNLED provides application flexibility of a traditional striplight with cutting-edge LED performance. Developed with standard 0 to 10V dimmability to 10% with options for 1%, Fifth Light(TM) and step dimming, the series provides further improved energy savings and is the ideal choice for linear applications. The small size of the
Short Description
LED Striplight, 0.25 A @ 277 V, 69.2 W, 5000K
Special Features
Standard (sl) and High Lumen/High Efficacy (hl) Packages
extra long description
CLS 8TSNLED-LD5-96SL-UNV-L840-CD1-U
Additional Information
Total Wattage
69.2 W
average life
>60000 h
dimmable
Yes
Brightness (Lumens)
9632 lm
Standards Met
CSA Certified;ECCN:EAR99NLR;DLC Listed;DLC Listed Premium
lumens
9600
Manufacturer Information
Brand
METALUX COMMERCIAL
Manufacturers Part Number
8TSNLED-LD5-96SL-UNV-L840-CD1-
sub brand
SNLED Series
GTIN
00080083803392
UPC
080083803392
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
Strip
Packaging
Weight
13.1 lb
Weight per each
11.3
Carton
1
Uses, Certifications, and Standards
Application
Lighting;Commercial;Retail;Residential
Mounting
Surface Mount
standard
UL/cUL Listed - Damp Location;RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat