AL3150LPCGY - Led Yrd Light 34W

Halo Outdoor

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AL3150LPCGY
Manufacturer
Halo Outdoor
Manufacturer's Part Number
AL3150LPCGY
Description
Led Yrd Light 34W
Led Area and Wall Light, 120 V, 0.873 A @ 120 V, 33.4 W, 100 W (Metal Halide);70 W (High Pressure Sodium), Die-Cast Aluminum, Gray, 5000 K, 3500 LM Brightness (Lumens), Pole Mount;Wall Mount, 50000 H Average Life, Non Dimmable, 13.4 In Length, 9.4 In Width, 7.7 In Height, 5 Yr Warranty, 7 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111612 - Area lighting
UPC/GTIN
080083746477 / 00080083746477
Weight per unit
7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
AL3150LPCGY - Large Image
 
AL3150LPCGY - Small Image
 
AL3150LPCGY - Large Image
Attachments
 
 
AL3150LPCGY - Specification Sheet
Other Links
 
 
AL3150LPCGY - Other
Specifications Sheets
 
 
AL3150LPCGY - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
0.873 A @ 120 V
Material
Die-Cast Aluminum
amperage rating
0.873 at (120V)
Number of Lamps
1
Voltage Rating
120V
Lamp Type
LED
Ballast Type
N/A
Material, Color, and Finish
Color
Gray
color temperature
5000 k
Finish
Gray
Style
(blank)
Dimensions and Weight
Length
13.4 in;340 mm
Width
9.4 in;240 mm
Height
7.7 in;196 mm
Size
14.25 IN Length 10.063 IN Width 6.313 IN Height
Descriptions
Product Type
LED Area and Wall Light
Long Description
LED Area and Wall Light, 120 V, 0.873 A @ 120 V, 33.4 W, 100 W (Metal Halide);70 W (High Pressure Sodium), Die-Cast Aluminum, Gray, 5000 K, 3500 lm Brightness (Lumens), Pole Mount;Wall Mount, 50000 h Average Life, Non Dimmable, 13.4 in Length, 9.4 in Width, 7.7 in Height, 5 yr Warranty, 7 lb
Features
ALL-PRO’s new patent-pending LED Area and Wall Light combines high performance optics with super bright energy-efficient LEDs. Its rugged user friendly construction has a dusk to dawn photocontrol for night time ON and daytime OFF settings that provides a reliable security solution. This fixture provides larger area coverage than standard 84W CFL, 175W mercury vapor and 300W incandescent area lights while achieving substantial energy and maintenance savings. Perfect for illuminating large areas like barns,
Short Description
LED Area and Wall Light, 0.873 A @ 120 V, 33.4 W
Special Features
UV Stable Acrylic Lens;Maintenance-Free Leds with 50000 hours of Life
Description
LED YRD LIGHT 34W
extra long description
CLS AL3150LPCGY LED AREA LIGHT, 500
Additional Information
Total Wattage
33.4 W
Equivalent Wattage
100 W (Metal Halide);70 W (High Pressure Sodium)
Brightness (Lumens)
3500 lm
Mounting Type
Pole Mount;Wall Mount
average life
50000 h
Standards Met
ECCN:EAR99NLR
Warranty
5 yr
package quantity
1 ct
Manufacturer Information
Brand
Halo Outdoor
Manufacturers Part Number
AL3150LPCGY
sub brand
AL3050LPC Series
GTIN
00080083746477
UPC
080083746477
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
DUSK TO DAWN
Packaging
Weight
7 lb
Weight per each
7
Carton
1
Uses, Certifications, and Standards
Application
Barns;Side Roads;Pathways;Security Lighting
standard
UL/cUL Listed - Wet Location
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat