APC7RSQ - Dual Head White Led Exit

All-Pro Emergency

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
APC7RSQ
Manufacturer
All-Pro Emergency
Manufacturer's Part Number
APC7RSQ
Description
Dual Head White Led Exit
Led Combo Unit, Red, SQ Heads
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Emergency & Exit Lighting
UNSPSC
39111708 - Emergency exit illuminated sign
UPC/GTIN
080083824885 / 00080083824885
Weight per unit
2.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
APC7RSQ - Large Image
 
APC7RSQ - Small Image
Attachments
 
 
APC7RSQ - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.04A/0.02A
Voltage Rating
120-277V
Wattage
3.8W
Lamp Type
LED
Dimensions and Weight
Size
18.5 IN Length 4.25 IN Width 8.25 IN Height
Descriptions
Description
DUAL HEAD WHITE LED EXIT
Product Type
Plastic Led Combo, Red, SQ Heads
extra long description
CLS APC7RSQ PLASTIC LED COMBO, RED,
Long Description
LED Combo Unit, Red, Sq Heads
Special Features
LED source for exit and emergency heads
Additional Information
lumens
80
Fixture Type
Exit Light
Manufacturer Information
Brand
ALL-PRO EMERGENCY
Manufacturers Part Number
APC7RSQ
GTIN
00080083824885
UPC
080083824885
Taxonomies, Classifications, and Categories
Category Description
Emergency & Exit Lighting
Type
Exit Signs
Packaging
Weight per each
2.4
Carton
1
Uses, Certifications, and Standards
Mounting
Ceiling/Wall Mount
Application
lighting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat