BC232UNVEB81U - Surface Wall Bracket

Metalux

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BC232UNVEB81U
Manufacturer
Metalux
Manufacturer's Part Number
BC-232-UNV-EB81-U
Description
Surface Wall Bracket
2 Lamp, 4' All Purpose Wall Bracket, Cee Listed Electronic Ballast, T8
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Fluorescent Fixtures & Accessories
UNSPSC
39111822 - Lighting wall bracket
UPC/GTIN
662401620364 / 00662401620364
Weight per unit
10.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
BC232UNVEB81U - Large Image
 
BC232UNVEB81U - Small Image
Other Links
 
 
BC232UNVEB81U - Other
Attachments
 
 
BC232UNVEB81U - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Lamp Type
T8 (Not Included)
Dimensions and Weight
Size
49.0 IN Length 5.125 IN Width 4.75 IN Height
Descriptions
Product Type
BC 2 LMP, 4' Wall Bracket, Eltrnc Bal-T8
Description
SURFACE WALL BRACKET
extra long description
CLS BC-232-UNV-EB81-U BC 2 LMP, 4'
Long Description
2 Lamp, 4' All Purpose Wall Bracket, CEE Listed Electronic Ballast, T8
Construction
N/A
Special Features
Provided with CEE-listed, energy-saving ballasts
Additional Information
Fixture Type
LED Wall Bracket
Manufacturer Information
Brand
METALUX
Manufacturers Part Number
BC-232-UNV-EB81-U
GTIN
00662401620364
UPC
662401620364
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Type
Wall Brackets
Packaging
Weight per each
10.8
Carton
1
Uses, Certifications, and Standards
Application
lighting
standard
UL/cUL Listed - Damp Location
Mounting
WALL MOUNT
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat