CU2LED - Led Emergency Light White

Sure-Lites

  • $48.16 (Each)
  • $48.16 (Each)
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
CU2LED
Manufacturer
Sure-Lites
Manufacturer's Part Number
CU2LED
Description
Led Emergency Light White
Led Emergency Light, Nickel Cadmium (Nicad) Battery, Thermoplastic, White, 60 HZ, 120 V;240 V;277 V, 0.008 A @ 277 V, Wall or Ceiling Mount, 1-3/4 In Width, 11-1/8 In Length, 5-3/8 In Height, 1.399 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Emergency & Exit Lighting
UNSPSC
39111709 - Emergency light unit
UPC/GTIN
080083745753 / 00080083745753
Weight per unit
1.3999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$48.16 (Each)
Resources
Images
 
 
CU2LED - Large Image
 
CU2LED - Small Image
 
CU2LED - Large Image
Specifications Sheets
 
 
CU2LED - Specification Sheet
Attachments
 
 
CU2LED - Specification Sheet
Other Links
 
 
CU2LED - Other
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
Thermoplastic
Voltage Rating
120 V;240 V;277 V
Current Rating
0.008 A @ 277 V
Number of Lamps
2
Lamp Type
LED
amperage rating
N/A
Wattage
N/A
Material, Color, and Finish
Color
White
Finish
white
Dimensions and Weight
Width
1-3/4 in;45 mm
Length
11-1/8 in;282.6 mm
Height
5-3/8 in;136.6 mm
Size
13.0 IN Length 6.0 IN Width 2.2 IN Height
Descriptions
Product Type
LED Emergency Light
Long Description
LED Emergency Light, Nickel Cadmium (NiCad) Battery, ThermoPlastic, White, 60 Hz, 120 V;240 V;277 V, 0.008 A @ 277 V, Wall or Ceiling Mount, 1-3/4 in Width, 11-1/8 in Length, 5-3/8 in Height, 1.399 lb
Features
The Sure-Lites CU2-LED Emergency Light is designed to reduce egress system cost and maintenance as well as improve reliability. Key features include long life LED’s, proprietary optics, and a nickel cadmium battery. The patented easy hang feature reduces installation time and cost.
Short Description
LED Emergency Light, Nickel Cadmium, White
Special Features
LED Source;No Maintenance Nickel Cadmium Battery
Description
LED EMERGENCY LIGHT WHITE
extra long description
CLS CU2-LED LED EM, NICAD BAT, WHIT
Additional Information
Battery Type
Nickel Cadmium (NiCad)
Mounting Type
Wall Mount;Ceiling Mount
Standards Met
UL924 Listed;Life Safety NFPA 101;NEC/OSHA Certified
package quantity
1 ct
Fixture Type
Emergency Light
lumens
N/A
battery
Nickel Cadmium
Manufacturer Information
Brand
Eaton Lighting
Manufacturers Part Number
CU2LED
GTIN
00080083745753
UPC
080083745753
Taxonomies, Classifications, and Categories
Category Description
Emergency & Exit Lighting
Type
Emergency
Packaging
Weight
1.399 lb
Weight per each
1.3999
Carton
1
Uses, Certifications, and Standards
Application
Lighting;Wall or Ceiling Mount Application
Frequency Rating
60 Hz
standard
NFPA 101 Compliant;Damp Locations;NEC Class I;OSHA Compliant
Mounting
Surface Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat