CX61WH - Led, White Face and Housing, Single Face, Red and

Sure-Lites

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CX61WH
Manufacturer
Sure-Lites
Manufacturer's Part Number
CX61WH
Description
Led, White Face and Housing, Single Face, Red and
Led, White Face and Housing, Single Face, Red and Green Letters, Ac Only
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Emergency Lighting, Exit Signs & Inverters
UNSPSC
39111708 - Emergency exit illuminated sign
UPC/GTIN
080083534067 / 00080083534067
Weight per unit
5.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
CX61WH - Large Image
 
CX61WH - Small Image
Attachments
 
 
CX61WH - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.07A
Wattage
0.98W/1.04W
Number of Lamps
1
Voltage Rating
120-277V
Material
Die-Cast Aluminum
Lamp Type
LED Lamps AC only
Dimensions and Weight
Size
13.5 IN Length 8.5 IN Width 2.25 IN Height
Descriptions
Long Description
LED, White Face and Housing, Single Face, Red and Green Letters, AC Only
Special Features
Dual voltage input 120/277 VAC, 60 Hz
Product Type
Exit, WH DC Hous, Unv, RNG, Ac Onl, 1 Side
extra long description
CLS CX61WH EXIT, WH DC HOUS,UNV, RN
Description
LED, WHITE FACE AND HOUSING, SINGLE FACE, RED AND
Additional Information
Fixture Type
Exit Light
battery
N/A
lumens
N/A
Manufacturer Information
Brand
Cooper Lighting Solutions
Manufacturers Part Number
CX61WH
GTIN
00080083534067
UPC
080083534067
Taxonomies, Classifications, and Categories
Type
Exit Signs
Packaging
Weight per each
5.07
Carton
1
Uses, Certifications, and Standards
Application
lighting
standard
NFPA 101 Compliant;NEC Class I;OSHA Compliant;UL Listed - Damp Location
Mounting
Surface Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat