FM11WR40R - 11" Led FLSH MNT 40K Dim

Metalux

  • $77.10 (Each)
  • $77.10 (Each)
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
FM11WR40R
Manufacturer
Metalux
Manufacturer's Part Number
FM11WR40R
Description
11" Led FLSH MNT 40K Dim
FM Led Dimming Flushmount, White, 3-3/16 In;80 MM Height, Fluorescent Lamp Type, Flush Mount Mounting Type, 13.3 W Power Rating, 120 V Voltage Rating, 11 In;280 MM Width
Slang Terms

Suggest a New Term
Categories
Led Architectural & Specificat - Led Surface Architectural & SP Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111503 - Wall fixture
UPC/GTIN
080083757459 / 00080083757459
Weight per unit
1.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$77.10 (Each)
Resources
Images
 
 
FM11WR40R - Large Image
 
FM11WR40R - Small Image
 
FM11WR40R - Large Image
 
FM11WR40R - Large Image
 
FM11WR40R - Large Image
 
FM11WR40R - Large Image
 
FM11WR40R - Large Image
Specifications Sheets
 
 
FM11WR40R - Specification Sheet
Attachments
 
 
FM11WR40R - Specification Sheet
 
FM11WR40R - Specification Sheet
 
FM11WR40R - Specification Sheet
Other Links
 
 
FM11WR40R - Other
 
FM11WR40R - Other
 
FM11WR40R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
Fluorescent
Number of Lamps
1
Voltage Rating
120
Wattage
13.5
Ballast Type
N/A
amperage rating
Open Office, Retail
Material
Steel
Lamp Included
Yes
Material, Color, and Finish
Color
White
Style
Lighting
Finish
white
Dimensions and Weight
Width
11 in;280 mm
Height
3-3/16 in;80 mm
Length
Open Office, Retail
Descriptions
Product Type
FM LED Dimming Flushmount
Long Description
FM LED Dimming Flushmount, White, 3-3/16 in;80 mm Height, Fluorescent Lamp Type, Flush Mount Mounting Type, 13.3 W Power Rating, 120 V Voltage Rating, 11 in;280 mm Width
Features
FM series is a versatile LED ceiling or wall mount series which can be used in a broad range of residential and commercial applications. This series provides customers with a high quality luminaire utilizing the latest LED, solid state lighting and electronic driver technology for optimal performance and maximized energy efficiency. With a traditional opal white lens, the FM series produces even, uniform light distribution and ideal choice for offices, corridors, stairways, bedroom, closet and foyers appli
Short Description
FM LED Dimming Flushmount, 120 V, Fluorescent, 1 CT
Description
11" LED FLSH MNT 40K DIM
extra long description
ETNCL FM11WR40R 11" LED FLUSHMOUNT,
Special Features
Heavy-duty, apertured or closed-top reflector
Additional Information
Power Rating
13.3 W
package quantity
1 ct
Mounting Type
Flush Mount
average life
Education,Government,Hospitality,Offices & Banks,Residential,Retail
Sensor Type
Heavy-duty, apertured or closed-top reflector
Fixture Type
Open Office, Retail
Knockouts
Zinc alloy
Manufacturer Information
Brand
METALUX
Manufacturers Part Number
FM11WR40R
sub brand
Cooper Metalux
GTIN
00080083757459
UPC
080083757459
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
Flushmount
Trade Size
aperture size
Lighting
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
1.7
Carton
1
Uses, Certifications, and Standards
Application
lighting
environmental conditions
Open Office, Retail
Mounting
Surface Mount
standard
UL/cUL Listed - Damp Location;Energy Star Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat