FM9WR40R - 9" Led FLSH MNT 40K Dim

Cooper Lighting Solutions

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FM9WR40R
Manufacturer
Cooper Lighting Solutions
Manufacturer's Part Number
FM9WR40R
Description
9" Led FLSH MNT 40K Dim
FM Led Dimming Flushmount, White, 3-3/8 In;86 MM Height, Fluorescent Lamp Type, Flush Mount Mounting Type, 11.4 W Power Rating, 120 V Voltage Rating, 10-1/4 In;260 Width
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
-
UPC/EAN/GTIN
080083770168
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
FM9WR40R - Small Image
 
FM9WR40R - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 V
Lamp Type
Fluorescent
Material, Color, and Finish
Color
White
Dimensions and Weight
Width
10-1/4 in;260
Height
3-3/8 in;86 mm
Descriptions
Product Type
FM LED Dimming Flushmount
Features
FM series is a versatile LED ceiling or wall mount series which can be used in a broad range of residential and commercial applications. This series provides customers with a high quality luminaire utilizing the latest LED, solid state lighting and electronic driver technology for optimal performance and maximized energy efficiency. With a traditional opal white lens, the FM series produces even, uniform light distribution and ideal choice for offices, corridors, stairways, bedroom, closet and foyers appli
Long Description
FM LED Dimming Flushmount, White, 3-3/8 in;86 mm Height, Fluorescent Lamp Type, Flush Mount Mounting Type, 11.4 W Power Rating, 120 V Voltage Rating, 10-1/4 in;260 Width
Short Description
FM LED Dimming Flushmount, 120 V, Fluorescent, 1 CT
Description
9" LED FLSH MNT 40K DIM
Additional Information
Power Rating
11.4 W
Mounting Type
Flush Mount
package quantity
1 ct
Manufacturer Information
Brand
Cooper Lighting Solutions
Manufacturers Part Number
FM9WR40R
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Packaging
Weight per each
0
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat