H7ICT - Recessed Fixture Housing

Halo

  • $17.80 (Each)
  • $17.80 (Each)

  • $551.80 (Per 31)
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
H7ICT
Manufacturer
Halo
Manufacturer's Part Number
H7ICT
Description
Recessed Fixture Housing
6" Housing Ic 120V Line Voltage
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111802 - Lamp housings
UPC/GTIN
080083609680 / 00080083609680
Weight per unit
4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.80 (Each)
Standard Packaging
$551.80 (Per 31)
Resources
Other Links
 
 
H7ICT - Other
Images
 
 
H7ICT - Large Image
 
H7ICT - Small Image
Attachments
 
 
H7ICT - Specification Sheet
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
120V
amperage rating
N/A
Ballast Type
N/A
Lamp Type
N/A
Number of Lamps
N/A
Wattage
N/A
Descriptions
Product Type
6" Ic Housing - 120V Line Voltage
Description
RECESSED FIXTURE HOUSING
extra long description
CLS H7ICT 6" IC HOUSING - 120V LINE
Long Description
6" Housing IC 120V Line Voltage
Special Features
120V line voltage housing
Additional Information
Socket Type
E26
Manufacturer Information
Brand
HALO
Manufacturers Part Number
H7ICT
GTIN
00080083609680
UPC
080083609680
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
6" H7 Housing
Packaging
Weight per each
4
Carton
1
Package
31
Uses, Certifications, and Standards
Application
lighting
standard
UL/cUL Listed 1598 Luminaire;cULus Listed - Damp Location;cULus Listed - Wet Location;UL/cUL Listed for Insulation Contact;UL/cUL Listed for Feed Through;RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat