HIWSKB1BLE40AWH - ETL

HIWSKB1BLE40AWH - Battery PWRD In Wall Multi Room Scene Keypad

Halo Home

  • $89.69 (Each)
  • $89.69 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    HIWSKB1BLE40AWH
    Manufacturer
    Halo Home
    Manufacturer's Part Number
    HIWSKB1BLE40AWH
    Description
    Battery PWRD In Wall Multi Room Scene Keypad
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Enhanced Commodity Codes - Wiring Devices  Mark as Incorrect
    Suggest a New Category
    Classification
    Residential Dimmers, Motion Sensors, Controls, & Photo Cells
    UNSPSC
    N/A
    UPC/GTIN
    080083859986 / 00080083859986
    Weight per unit
    0.41 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1
    Unit
    $89.69 (Each)
    Carton
    $89.69 (Each)
    Stock Availability
    Nacogdoches
    0 (Find nearest stock)
    All Stores
    2
    Resources


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    amperage rating
    N/A
    Wattage
    N/A
    Voltage Rating
    N/A
    Dimensions and Weight
    Size
    2.688 IN Length 2.5 IN Width 4.25 IN Height
    Descriptions
    Description
    BATTERY PWRD IN WALL MULTI ROOM SCENE KEYPAD
    Special Features
    Program 4 scene keys to control a HALO Home-enabled Device/Group/Scene
    Product Type
    Halo In-Wall Scene Keypad, Batt., White
    Manufacturer Information
    sub brand
    HALO Home Multi-Room Scene Keypad
    Brand
    Halo Home
    Manufacturers Part Number
    HIWSKB1BLE40AWH
    GTIN
    00080083859986
    UPC
    080083859986
    Taxonomies, Classifications, and Categories
    Category Description
    Residential dimmers, motion sensors, controls, & photo cells
    Type
    Accessories
    Packaging
    Weight per each
    0.41
    Carton
    1
    Uses, Certifications, and Standards
    Mounting
    Accessory
    standard
    cULus Listed;EMI/RFI per FCC 47CFR Part 15 Class B;Title 20 Compliant;Title 24 Compliant;RoHS Compliant
    Application
    LIGHTING
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available
    View Store
    2 Conway

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for HIWSKB1BLE40AWH

    Type in the slang term you'd like to suggest.

* All prices subject to change.