HU101MB - 3" Black Daisy Chain

Halo

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HU101MB
Manufacturer
Halo
Manufacturer's Part Number
HU101MB
Description
3" Black Daisy Chain
Halo HU10 Led Undercabinet 3 In Daisey Chain Connector Matte Black
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Track, Rail, Task & Undercabinet Lighting
UNSPSC
N/A
UPC/GTIN
080083641666 / 00080083641666
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
HU101MB - Large Image
 
Large Image - Large Image
 
Small Image - Small Image
 
HU101MB - Small Image
Attachments
 
 
HU101MB - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
N/A
Voltage Rating
N/A
Material, Color, and Finish
Style
(blank)
Dimensions and Weight
Size
6.0 IN Length 4.0 IN Width 0.6 IN Height
Descriptions
Description
3" BLACK DAISY CHAIN
Long Description
HALO HU10 LED UNDERCABINET 3 IN DAISEY CHAIN CONNECTOR MATTE BLACK
Special Features
3 selectable color temperatures: 2700K, 3000K and 4000K, 90 CRI
Product Type
Individual 3" Daisy Chain Connector - B
extra long description
CLS HU101MB INDIVIDUAL 3" DAISY CHA
Manufacturer Information
Manufacturers Part Number
HU101MB
Brand
HALO
GTIN
00080083641666
UPC
080083641666
Taxonomies, Classifications, and Categories
Category Description
LED TRACK, RAIL, TASK & UNDERCABINET LIGHTING
Type
LED Luminaire
Packaging
Weight per each
0.04
Carton
1
Uses, Certifications, and Standards
Mounting
Accessory
Application
lighting
standard
N/A
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat