-
-
Thank you for your suggestions!
We appreciate your assistance in improving our software. It helps us serve you even better!
Edit Mode: Please login to suggest improvements for this item.
Close
Help Improve Our Data
- Features
-
- Lamp Type
-
LED
- amperage rating
-
N/A
- Ballast Type
-
N/A
- Voltage Rating
-
N/A
- Wattage
-
N/A
- Number of Lamps
-
N/A (no bulb)
- Material, Color, and Finish
-
- Style
-
(blank)
- Descriptions
-
- Description
-
SMART LIGHT ADAPTER FOR NON-SMART FIXTURES
- Special Features
-
Works with non-smart dimmable LED fixtures only
- Product Type
-
BT, Wireless Adapter, GEN1, WH
- Additional Information
-
- Socket Type
-
N/A
- Manufacturer Information
-
- sub brand
-
HALO Home Smart Light Adapter
- Brand
-
Halo Home
- Manufacturers Part Number
-
HWAD1BLE40AWH
- GTIN
-
00080083826568
- UPC
-
080083826568
- Taxonomies, Classifications, and Categories
-
- Category Description
-
Residential dimmers, motion sensors, controls, & photo cells
- Type
-
Accessories
- Packaging
-
- Weight per each
-
0.473
- Carton
-
1
- Uses, Certifications, and Standards
-
- standard
-
cULus Listed
- Application
-
LIGHTING
- Mounting
-
Plug-in
Help Improve Our Data
Edit Mode: Please login to suggest improvements for this item.
Close
-
Select the category(ies) that you wish to link this item to.
(You can select multiple categories by holding the Ctrl-key while clicking)
Link Category
* All prices subject to change.
Suggest Related Item
Type:
Lookup Related Catalog Number:
Submitting Your Suggestion
Please wait until the operation is complete.