LT560WH6927R - *Discontinued* 6" 10W Led Retro 27K

Halo

  • $10.69 (Each)
  • $10.69 (Each)

  • $42.76 (Per 4)

Availability: In Stock Locally
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
LT560WH6927R
Manufacturer
Halo
Manufacturer's Part Number
LT560WH6927R
Description
*Discontinued* 6" 10W Led Retro 27K
5/6 Inch Retrofit Baffle-Trim Led Module, 120V, 90CRI, 2700 K, White
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
32151502 - Light module
UPC/GTIN
080083763016 / 00080083763016
Weight per unit
0.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.69 (Each)
Standard Packaging
$42.76 (Per 4)
Resources
Images
 
 
LT560WH6927R - Large Image
 
LT560WH6927R - Small Image
Attachments
 
 
LT560WH6927R - Specification Sheet
Other Links
 
 
LT560WH6927R - Other
 
LT560WH6927R - Other
Brochures
 
 
LT560WH6927R - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.089A at 120V
Voltage Rating
120V
Wattage
9.5W
Lamp Type
LED
Descriptions
Product Type
5/6" Led Retro WHT BFFL 90CRI 2700K Ret
Description
6" 10W LED RETRO 27K
extra long description
CLS LT560WH6927R 5/6" LED RETRO WHT
Long Description
5/6 Inch Retrofit Baffle-Trim LED Module, 120V, 90CRI, 2700 K, White
Special Features
LED retrofit shallow lens downlight with baffle trim
Manufacturer Information
Brand
HALO
Manufacturers Part Number
LT560WH6927R
GTIN
00080083763016
UPC
080083763016
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
5/6" LT4 LED Retrofit Trim Kit
Packaging
Weight per each
0.75
Carton
1
Package
4
Uses, Certifications, and Standards
standard
AIR-TITE (TM) Certified ASTM E283;Energy Star Certified;LM79/LM80 Compliant;RoHS Compliant
Application
lighting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat