QDCAST1B - 54W Led Quadcst Cnpy 4K 5106LM

Lumark Outdoor

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
QDCAST1B
Manufacturer
Lumark Outdoor
Manufacturer's Part Number
QDCAST1A
Description
54W Led Quadcst Cnpy 4K 5106LM
00080083632749|0080083|080083632749|08008363274|63274|QDCAST1B|Quadcast, Canopy/Garage 120-277V, Gray|Cooper Lighting QDCAST1B|Cooperlighting QDCAST1B|Eaton / Cooper Lighting QDCAST1B|Eaton Cooper Lighting QDCAST1B|Eeton Cooper Lighting QDCAST1B|Halo - Cooper Lighting QDCAST1B|Lumark Outdoor Qdcast1b
Slang Terms

Suggest a New Term
Categories
Led Canopy, Parking, Pole Moun - Led Parking Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Canopy, Parking, Pole Mounted & Roadway Lighting
UNSPSC
39111538 - Garage or canopy lighting fixture
UPC/GTIN
080083632749 / 00080083632749
Weight per unit
8.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
QDCAST1B - Small Image
 
QDCAST1B - Large Image
 
QDCAST1B - Large Image
 
QDCAST1B - Large Image
Other Links
 
 
QDCAST1B - Other
 
QDCAST1B - Other
 
QDCAST1B - Other
Attachments
 
 
QDCAST1B - Specification Sheet
 
QDCAST1B - Specification Sheet
Brochures
 
 
QDCAST1B - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.48A/0.21A
Lamp Type
LED
Ballast Type
N/A
Number of Lamps
1
Voltage Rating
120 to 277
Material
Steel
Material, Color, and Finish
Style
(blank)
Descriptions
Product Type
Quadcast, Canopy/Garage 120-277V, Gray
Description
54W LED QUADCST CNPY 4K 5106LM
extra long description
ETNCL QDCAST1B QUADCAST, CANOPY/GAR
Long Description
00080083632749|0080083|080083632749|08008363274|63274|QDCAST1B|QUADCAST, CANOPY/GARAGE 120-277V, GRAY|Cooper Lighting QDCAST1B|CooperLighting QDCAST1B|Eaton / Cooper Lighting QDCAST1B|Eaton Cooper Lighting QDCAST1B|Eeton Cooper Lighting QDCAST1B|HALO - COOPER LIGHTING QDCAST1B|Lumark Outdoor QDCAST1B
Special Features
Patented, heavy-duty, low-profile 3.5, two-piece steel housing
Manufacturer Information
Manufacturers Part Number
QDCAST1A
Brand
LUMARK
sub brand
QD Quadcast
GTIN
00080083632749
UPC
080083632749
Taxonomies, Classifications, and Categories
Category Description
LED CANOPY, PARKING, POLE MOUNTED & ROADWAY LIGHTING
Type
Parking/Canopy
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
8.8
Carton
1
Uses, Certifications, and Standards
Application
lighting
Mounting
SURFACE/PENDANT
standard
UL/cUL Listed - Wet Location;DLC Qualified;IP66 Rated;3G Vibration Rated;ASHRAE Compliant;California Title 24
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat