RL460WH930PK - ETL

Also in stock

LT460WH6930R - 7.9W 4" Led Rtro TRM 30K - Eaton Lighting
$16.99Per Each

Eaton Lighting
7.9W 4" Led Rtro TRM 30K


View or Compare

RL460WH930PK - 4" Led Retro 30K 90CRI WHT

Cooper Halo

  • $36.70 (for 1 Each)
  • $36.70 (1 Each)

In-Stock: 8 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    RL460WH930PK
    Manufacturer
    Cooper Halo
    Manufacturer's Part Number
    RL460WH930PK
    Description
    4" Led Retro 30K 90CRI WHT
    Retrofit Led Baffle-Trim Module, 120 V, 87.5 Ma, 8 W, E26 Base, Steel;Aluminum, White;Satin Nickel;Tuscan Bronze, 3000 K, 90, 50000 H Average Life, Dimmable, 570 LM Brightness (Lumens), 1.99 In Height, 5.12 In Diameter, 1.129 LB
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Led Architectural & Specificat - Led Recessed Architectural & S  Mark as Incorrect
    Suggest a New Category
    Classification
    Led General Purpose Lighting
    UNSPSC
    39111505 - Recessed lighting
    UPC/GTIN
    080083690770 / 00080083690770
    Weight per unit
    1.1299 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $36.70 (1 Each)
    Stock Availability
    Nacogdoches
    8 Each (Check another store)
    All Stores
    348 Each
    Resources
    Images
     
     
    RL460WH930PK - Small Image
     
    RL460WH930PK - Large Image
     
    RL460WH930PK - Large Image
     
    RL460WH930PK - 360 Image
     
    RL460WH930PK - Large Image
    Attachments
     
     
    RL460WH930PK - Specification Sheet
     
    RL460WH930PK - Specification Sheet
     
    RL460WH930PK - Specification Sheet
    Other Links
     
     
    RL460WH930PK - Other
     
    RL460WH930PK - Other
     
    RL460WH930PK - Other
    Brochures
     
     
    RL460WH930PK - Brochure


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Current Rating
    87.5 mA
    Material
    Steel;Aluminum
    amperage rating
    87.5m
    Wattage
    9.6W
    Number of Lamps
    1 PH
    Ballast Type
    N/A INCH
    Voltage Rating
    ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
    Lamp Type
    LED 0
    Material, Color, and Finish
    Base Type
    E26
    Finish
    White;Satin Nickel;Tuscan Bronze
    Color Rendering Index
    90
    color temperature
    3000 K
    Style
    (blank)
    fixture material
    Aluminum/Polycarbonate
    Dimensions and Weight
    Height
    1.99 in;50.58 mm
    4.25 in
    Diameter
    5.12 in;130.13 mm
    Length
    6.25 in
    Width
    6.75 in
    Descriptions
    Description
    4" LED RETRO 30K 90CRI WHT
    Product Type
    Halo RL4 WH 90CRI 3000K PK, HV
    Retrofit LED Baffle-Trim Module
    Long Description
    Retrofit LED Baffle-Trim Module, 120 V, 87.5 mA, 8 W, E26 Base, Steel;Aluminum, White;Satin Nickel;Tuscan Bronze, 3000 K, 90, 50000 h Average Life, Dimmable, 570 lm Brightness (Lumens), 1.99 in Height, 5.12 in Diameter, 1.129 lb
    Features
    Halo RL4 Series is a complete LED Baffle-Trim Module for 4-inch aperture recessed downlights. The RL4 Series is designed for use in new construction, remodel and retrofit installation in Halo, All-Pro, and other compatible 4” housings. The integral LED driver offers 120 volt dimming capability. The RL4 lens provides uniform illumination and wet location listing. Precision designed to make any housing AIR-TITE;for added HVAC savings and code compliance. Compliant with NFPA(R) 70, NEC(R) Section 410.16 (A) (
    Short Description
    Retrofit LED Baffle-Trim Module, 120 V, 8 W, 3000K
    Special Features
    ENERGY STAR® certified
    Additional Information
    Total Wattage
    8 W
    average life
    50000 h
    dimmable
    Yes
    Brightness (Lumens)
    570 lm
    includes
    4 in Housing;Screwbase Adapter
    ip rating
    IP65
    Standards Met
    ECCN:EAR99NLR;UL/cUL 1598 Listed;RoHS Compliant
    package quantity
    1 CT
    Energy Star
    Yes
    Manufacturer Information
    Brand
    Eaton Lighting
    Cooper Halo
    HALO
    Manufacturers Part Number
    RL460WH930PK
    sub brand
    RL4 Series
    GTIN
    00080083690770
    UPC
    080083690770
    Taxonomies, Classifications, and Categories
    Category Description
    LED GENERAL PURPOSE LIGHTING
    Type
    RL4 LED
    Packaging
    Weight
    1.129 lb
    Weight per each
    1.1299
    Carton
    1
    Uses, Certifications, and Standards
    Application
    Lighting
    LIGHTING
    Mounting
    Recessed
    standard
    UL/cUL Listed 1598 Luminaire;UL Classified;cULus Listed - Damp Location;cULus Listed - Wet Location;IP65 Rated;Energy Star Certified;AIR-TITE (TM) Certified ASTM E28;California Title 24;Title 20 Compliant;IECC Compliant;EMI/RFI per FCC 47CFR Part 15 B;RoHS Compliant
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available
    View Store
    3 Henderson
    View Store
    4 Jacksonville
    View Store
    8 Nacogdoches

    Distribution Centers

    Location Stock Available
    View Store
    8 Abilene
    View Store
    6 Alexandria
    View Store
    4 Atlanta
    View Store
    30 Austin RDC
    View Store
    8 Baton Rouge
    View Store
    9 Bossier City
    View Store
    7 Deer Park
    View Store
    1 DFW RDC
    View Store
    4 Houston RDC
    View Store
    2 Longview
    View Store
    9 Lubbock
    View Store
    7 Odessa
    View Store
    2 Tulsa
    View Store
    10 West Monroe

    A-L

    Location Stock Available
    View Store
    2 Arlington Branch
    View Store
    7 Bridgeport
    View Store
    1 Brownwood
    View Store
    2 Burleson
    View Store
    2 Cedar Park
    View Store
    1 Clovis
    View Store
    18 Dallas
    View Store
    1 Ft. Worth
    View Store
    10 Galveston
    View Store
    2 Georgetown
    View Store
    2 Hereford
    View Store
    6 Hobbs
    View Store
    2 Kerrville
    View Store
    5 Lancaster

    M-Z

    Location Stock Available
    View Store
    5 Mansfield
    View Store
    1 McKinney
    View Store
    14 Midland
    View Store
    15 Monroe
    View Store
    1 New Braunfels
    View Store
    26 New Orleans
    View Store
    2 North Austin
    View Store
    5 Paris
    View Store
    6 Pleasanton
    View Store
    8 Rockwall
    View Store
    2 Round Rock
    View Store
    1 San Angelo
    View Store
    1 San Marcos
    View Store
    20 Shreveport
    View Store
    6 South Austin
    View Store
    29 Stafford
    View Store
    1 Terrell
    View Store
    3 Tomball
    View Store
    3 Uvalde
    View Store
    3 Waco
    View Store
    6 Waxahachie
    View Store
    7 West Ft. Worth


  • Substitutes

    Depending upon local availability any of the items listed below may be substituted for RL460WH930PK.
    Listed in-stock quantities may include any combination of the items below.
    We do not guarantee that a specific part number will be in stock. If you cannot accept a substitute please make a note in your order.

    • RL460WH930PK - 4" Led Retro 30K 90CRI WHT - Eaton Lighting
      View Larger

      RL460WH930PK - Eaton Lighting

      4" Retrofit Baffle-Trim Led Module, 120V, 90CRI, 3000 K, White

      • MFR Part #: RL460WH930PK
      • Nacogdoches Availability: 8 Each
      • Total Availability: 348 Each
      • Manufacturer: Eaton Lighting
      • Find: Similar Items
      • Pkg Sizes: 1 Each ($36.70) ·

      Book Price
      $36.70
      Per Each

    Similar Items

    Listed below you'll find similar and potential substitutes for RL460WH930PK.
    • LT460WH6930 - 7.9W 4" Led Rtro TRM 30K - Eaton Lighting
      View Larger

      LT460WH6930 - Eaton Lighting

      Retrofit Baffle, 120 V Ac, White, Recessed Mount, 5.625 In Length, 5.75 In Width, 3.375 In Height, 0.7299 LB

      • MFR Part #: LT460WH6930
      • Nacogdoches Availability: 49 Each
      • Total Availability: 5,399 Each
      • Manufacturer: Eaton Lighting
      • Find: Similar Items
      • Pkg Sizes: 1 Each ($16.99) ·

      Book Price
      $16.99
      Per Each

    • RL4069S1EWHR - 4" 9W Led Retro Tunable 27K/3K/35K/4K/5K 600LM - Eaton Lighting

      RL4069S1EWHR - Eaton Lighting

      4" 9W Led Retro Tunable 27K/3K/35K/4K/5K 600LM

      • MFR Part #: N/A
      • Nacogdoches Availability: 4 Each
      • Total Availability: 475 Each
      • Manufacturer: Eaton Lighting
      • Find: Similar Items
      • Pkg Sizes: 1 Each ($22.99) ·

      Book Price
      $22.99
      Per Each

    • RL460WH830PK - 11W 4" Led Rec DWNLT 30K 587LM - Eaton Lighting
      View Larger

      RL460WH830PK - Eaton Lighting

      11W 4" Led Rec DWNLT 30K 587LM

      • MFR Part #: RL460WH830PK
      • Nacogdoches Availability: 0 Each
      • Total Availability: 603 Each
      • Manufacturer: Eaton Lighting
      • Find: Similar Items
      • Pkg Sizes: 6 Each ($254.94) ·

      Book Price
      $42.49
      Per Each

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for RL460WH930PK

    Type in the slang term you'd like to suggest.

* All prices subject to change.

Frequently bought together...

RL560WH6930 - 6" Led Retro 30K 600LM 90cri - Eaton Lighting

From Eaton Lighting,
6" Led Retro 30K 600LM 90cri

$24.89
Per Each
Item Details

B114RUPC - 1G Nmblue Workbox&Ears 14cuin - Thomas&Betts-Abb Ins Prod

From Thomas&Betts-Abb Ins Prod,
1G Nmblue Workbox&Ears 14cuin

$125.06
Per 100 Each
Item Details

TWRSGF15W - Gfci TWR Self Test Duplex 15A 125V WH - Eaton Wiring Devices

From Eaton Wiring Devices,
Gfci TWR Self Test Duplex 15A 125V WH

$1,723.16
Per 100 Each
Item Details



TRSGF15W - Gfci TR Self Test Duplex 15A 125V WH - Eaton Wiring Devices

From Eaton Wiring Devices,
Gfci TR Self Test Duplex 15A 125V WH

$1,612.34
Per 100 Each
Item Details

CHF120 - Type CHF Breaker 20A / 1P 120/240V 10 Kaic - Eaton Corp

From Eaton Corp,
Type CHF Breaker 20A / 1P 120/240V 10 Kaic

$7.56
Per Each
Item Details

H995ICAT - 4" Ic Air-Tite Rec Led Ca - Eaton Lighting

From Eaton Lighting,
4" Ic Air-Tite Rec Led Ca

$20.79
Per Each
Item Details