RL560WH6830 - ETL

Also in stock

LT560WH6930R - 6" 10W Led Retro 30K - Eaton Lighting
$12.16Per Each

Eaton Lighting
6" 10W Led Retro 30K


View or Compare

RL560WH6830 - Halo 3000K Led Recessed Trim

Cooper Halo

  • $24.89 (for 1 Each)
  • $24.89 (1 Each)
  • $149.34 (6 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    RL560WH6830
    Manufacturer
    Cooper Halo
    Manufacturer's Part Number
    RL560WH6830
    Description
    Halo 3000K Led Recessed Trim
    Led Baffle-Trim Module, 120 V, 150 Ma, 7.3 W, E26 Base, Steel;Aluminum, White;Satin Nickel;Tuscan Bronze, White, 3000 K, 90, 50000 H Average Life, Dimmable, 600 LM Brightness (Lumens), 2.33 In Height, 7.25 In Diameter, 2 LB
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Led Architectural & Specificat - Led Recessed Architectural & S  Mark as Incorrect
    Suggest a New Category
    Classification
    Led Architectural & Specification Lighting
    UNSPSC
    39111505 - Recessed lighting
    UPC/GTIN
    080083682027 / 00080083682027
    Weight per unit
    2 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $24.89 (1 Each)
    Standard Packaging
    $149.34 (6 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    704 Each
    Resources
    Images
     
     
    RL560WH6830 - Large Image
     
    RL560WH6830 - Small Image
     
    RL560WH6830 - Large Image
     
    RL560WH6830 - Large Image
     
    RL560WH6830 - 360 Image
     
    RL560WH6830 - Large Image
    Attachments
     
     
    RL560WH6830 - Specification Sheet
     
    RL560WH6830 - Specification Sheet
    Brochures
     
     
    RL560WH6830 - Brochure
    Specifications Sheets
     
     
    RL560WH6830 - Specification Sheet
    Other Links
     
     
    RL560WH6830 - Other


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Number of Lamps
    1 PH
    amperage rating
    150m A
    Wattage
    9.6W
    Voltage Rating
    ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
    Lamp Type
    LED 0
    Ballast Type
    N/A INCH
    Current Rating
    150 mA
    Material
    Steel;Aluminum
    Material, Color, and Finish
    Color
    WHITE GLOSS
    White
    Base Type
    E26
    Finish
    White;Satin Nickel;Tuscan Bronze
    color temperature
    3000 K
    Color Rendering Index
    90
    Dimensions and Weight
    Width
    8 Each
    Height
    8.25 in
    2.33 in;59.22 mm
    Length
    8.63 in
    Diameter
    7.25 in;184.15 mm
    Descriptions
    Description
    HALO 3000K LED RECESSED TRIM
    Special Features
    ENERGY STAR® certified
    Product Type
    Halo RL56 WH 600LM 80CRI 3000K, C&I, Cob
    LED Baffle-Trim Module
    Long Description
    LED Baffle-Trim Module, 120 V, 150 mA, 7.3 W, E26 Base, Steel;Aluminum, White;Satin Nickel;Tuscan Bronze, White, 3000 K, 90, 50000 h Average Life, Dimmable, 600 lm Brightness (Lumens), 2.33 in Height, 7.25 in Diameter, 2 lb
    Features
    The Halo RL56 Series is a complete LED Baffle-Trim Module for 5” and 6” aperture recessed downlights. RL56 is designed for use in new construction, remodel and retrofit installation in Halo, All-Pro, and other compatible 5” and 6” housings. The integral LED driver offers 120 volt dimming capability. The RL56 lens provides uniform illumination and wet location listing. Precision designed to make any housing AIR-TITE(TM) for added HVAC savings and code compliance. Compliant with NFPA(R) 70, NEC(R) Section 41
    Short Description
    LED Baffle-Trim Module, 120 V, 7.3 W
    Additional Information
    Total Wattage
    7.3 W
    average life
    50000 h
    dimmable
    Yes
    Brightness (Lumens)
    600 lm
    includes
    5 or 6 in Housing;Screwbase Adapter
    ip rating
    IP56
    Standards Met
    ECCN:EAR99NLR;UL/cUL 1598 Listed;RoHS Compliant
    package quantity
    1 CT
    Energy Star
    Yes
    Manufacturer Information
    Brand
    Cooper Halo
    Eaton Lighting
    Manufacturers Part Number
    RL560WH6830
    sub brand
    RL56 Series
    GTIN
    00080083682027
    UPC
    080083682027
    Taxonomies, Classifications, and Categories
    Category Description
    LED ARCHITECTURAL & SPECIFICATION LIGHTING
    Type
    RL56 LED
    Packaging
    Weight
    2 lb
    Weight per each
    2
    Carton
    1
    Package
    6
    Uses, Certifications, and Standards
    standard
    Energy Star Qualfied
    Application
    LIGHTING
    Lighting
    Mounting
    Recessed
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    View Store
    594 Atlanta
    View Store
    2 Baton Rouge
    View Store
    1 Little Rock
    View Store
    10 Lubbock
    View Store
    2 Odessa
    View Store
    31 West Monroe

    A-L

    Location Stock Available
    View Store
    3 Bastrop
    View Store
    1 Big Spring
    View Store
    3 Burleson
    View Store
    1 Cleburne
    View Store
    1 Conway
    View Store
    3 Dumas
    View Store
    10 El Dorado
    View Store
    6 Enid
    View Store
    1 Ennis
    View Store
    1 Galena Park
    View Store
    18 Greenville

    M-Z

    Location Stock Available
    View Store
    2 Marshall
    View Store
    4 Moore
    View Store
    1 North Austin
    View Store
    4 Sherman
    View Store
    2 Stephenville
    View Store
    1 Sulphur Springs
    View Store
    2 West Dallas


  • Substitutes

    Depending upon local availability any of the items listed below may be substituted for RL560WH6830.
    Listed in-stock quantities may include any combination of the items below.
    We do not guarantee that a specific part number will be in stock. If you cannot accept a substitute please make a note in your order.

    • RL560WH6830 - Halo 3000K Led Recessed Trim - Eaton Lighting
      View Larger

      RL560WH6830 - Eaton Lighting

      5"/6" Retrofit Baffle-Trim Led Module, 120V, 80CRI, 3000 K, White

      • MFR Part #: RL560WH6830
      • Nacogdoches Availability: 0 Each
      • Total Availability: 704 Each
      • Manufacturer: Eaton Lighting
      • Find: Similar Items
      • Pkg Sizes: 6 Each ($149.34) ·

      Book Price
      $24.89
      Per Each

    Similar Items

    Listed below you'll find similar and potential substitutes for RL560WH6830.
    • LT560WH6930 - 6" 10W Led Retro 30K - Eaton Lighting
      View Larger

      LT560WH6930 - Eaton Lighting

      Retrofit Module-Trim, 120 V Ac, 0.085 to 0.089 A, 9.4 W, 316 Stainless Steel, Matte White, Recessed Mount, 7.75 In Length, 9 In Width, 3.75 In Height, 1.2 LB

      • MFR Part #: LT560WH6930
      • Nacogdoches Availability: 462 Each
      • Total Availability: 32,730 Each
      • Manufacturer: Eaton Lighting
      • Find: Similar Items
      • Pkg Sizes: 6 Each ($72.96) ·

      Book Price
      $12.16
      Per Each

    • RL560WH6930 - 6" Led Retro 30K 600LM 90cri - Eaton Lighting
      View Larger

      RL560WH6930 - Eaton Lighting

      Led Baffle-Trim Module, 120 V, 0.15 A, 8.7 W, E26 Base, Steel;Aluminum, White;Satin Nickel;Tuscan Bronze, White, 3000 K, 90, 50000 H Average Life, Dimmable, 600 LM Brightness (Lumens), 2.33 In Height, 7.25 In Diameter, 0.9 LB

      • MFR Part #: RL560WH6930
      • Nacogdoches Availability: 8 Each
      • Total Availability: 319 Each
      • Manufacturer: Eaton Lighting
      • Find: Similar Items
      • Pkg Sizes: 1 Each ($24.89) ·

      Book Price
      $24.89
      Per Each

    • LED12DR5630K - 12W Led 5"/6" Rec DWNLT 30K - Technical Consumer Prod.

      LED12DR5630K - Technical Consumer Prod.

      12W DNL FX

      • MFR Part #: LED12DR5630K
      • Nacogdoches Availability: 0 Each
      • Total Availability: 5 Each
      • Manufacturer: Technical Consumer Prod.
      • Find: Similar Items
      • Pkg Sizes: 1 Each ($14.82) ·

      Book Price
      $14.82
      Per Each

    • LED13RS6830E26P1 - 6" 13W Led Retro 30K - Ge By Current Lamps
      View Larger

      LED13RS6830E26P1 - Ge By Current Lamps

      Recessed Downlight Fixture, 7.5 Inch Lamp Length; Ul (Canada and Us) Approval; 1 Lamp(S); Led Recessed Downlight; Led Lamp Type; 13 W Lamp Wattage; 120 V Input Voltage; 50000 Life In Hour; 700 Lumen Intensity; 120 V Lamp Voltage; E26 Lamp Base

      • MFR Part #: LED13RS6830E26P120
      • Nacogdoches Availability: 0 Each
      • Total Availability: 56 Each
      • Manufacturer: Ge By Current Lamps
      • Find: Similar Items
      • Pkg Sizes: 12 Each ($359.88) ·

      Book Price
      $29.99
      Per Each

    • LED900LD830FL120 - 4", 5, & 6" Led Recessed Downlight - Sylvania-Ledvance
      View Larger

      LED900LD830FL120 - Sylvania-Ledvance

      4", 5, & 6" Led Recessed Downlight

      • MFR Part #: LED/LD/900/830/FL120/73676
      • Nacogdoches Availability: 0 Each
      • Total Availability: 2 Each
      • Manufacturer: Sylvania-Ledvance
      • Find: Similar Items
      • Pkg Sizes: 2 Each ($100.02) ·

      Book Price
      $50.01
      Per Each

    • RL560WH - Led Recessed Retrofit Trim New Series - Eaton Lighting

      RL560WH - Eaton Lighting

      Led Recessed Retrofit Trim New Series

      • MFR Part #: RL560WH
      • Nacogdoches Availability: 0 Each
      • Total Availability: 2 Each
      • Manufacturer: Eaton Lighting
      • Find: Similar Items
      • Pkg Sizes: 1 Each ($ -) ·

      Book Price
      $ - Request Quote

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for RL560WH6830

    Type in the slang term you'd like to suggest.

* All prices subject to change.