RL56TRMWH - 6" Paintable Trim Ring

Halo

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RL56TRMWH
Manufacturer
Halo
Manufacturer's Part Number
RL56TRMWH
Description
6" Paintable Trim Ring
RL56 Designer Trim, White (Paintable)
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111531 - Commercial downlighting trim
UPC/GTIN
080083728695 / 00080083728695
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
RL56TRMWH - Video
 
RL56TRMWH - Large Image
 
Large Image - Large Image
 
Small Image - Small Image
 
RL56TRMWH - Small Image
Attachments
 
 
RL56TRMWH - Specification Sheet
Other Links
 
 
RL56TRMWH - Other
 
RL56TRMWH - Other
Brochures
 
 
RL56TRMWH - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polycarbonate
Material, Color, and Finish
Style
(blank)
Dimensions and Weight
Diameter
5/6 Inch
Size
8.375 IN Length 1.0 IN Width 8.375 IN Height
Descriptions
extra long description
CLS RL56TRMWH 5/6" PRIME TRIM RING
Description
6" PAINTABLE TRIM RING
Long Description
RL56 Designer Trim, White (Paintable)
Special Features
ENERGY STAR certified
Construction
Retrofit
Product Type
5/6" Prime Trim Ring
Additional Information
Fixture Type
Trim
media
Yes
Manufacturer Information
Brand
HALO
Manufacturers Part Number
RL56TRMWH
GTIN
00080083728695
UPC
080083728695
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
RL56 LED
Packaging
Weight per each
0.35
Carton
1
Uses, Certifications, and Standards
Application
lighting
standard
N/A
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat