SEL50 - LT FX

Sure-Lites

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SEL50
Manufacturer
Sure-Lites
Manufacturer's Part Number
SEL50
Description
LT FX
Led M, White Plastic Housing, Nicad Battery, 50FT
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Emergency & Exit Lighting
UNSPSC
39111709 - Emergency light unit
UPC/GTIN
080083733347 / 00080083733347
Weight per unit
1.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
SEL50 - Video
 
SEL50 - Large Image
 
SEL50 - Small Image
Other Links
 
 
SEL50 - Other
 
SEL50 - Other
Attachments
 
 
SEL50 - Specification Sheet
Brochures
 
 
SEL50 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.15(at 120V)/0.14(at 277V)
Wattage
1.0 W/1.02 W
Voltage Rating
120-277V
Number of Lamps
2
Lamp Type
LED
Material
Polycarbonate
Dimensions and Weight
Size
14.625 IN Length 5.438 IN Width 2.125 IN Height
Descriptions
Product Type
Led Em, 50 FT, Nicad Bat
Description
LT FX
extra long description
CLS SEL50 LED EM, 50 FT, NICAD BAT
Long Description
LED M, white plastic housing,NiCad battery,50ft
Special Features
Emergency egress coverage of 25 feet to 60 feet
Additional Information
media
Yes
lumens
219
Fixture Type
Emergency Light
battery
Nickel Cadmium
Manufacturer Information
Brand
SURE-LITES
Manufacturers Part Number
SEL50
GTIN
00080083733347
UPC
080083733347
Taxonomies, Classifications, and Categories
Category Description
Emergency & Exit Lighting
Type
Emergency
Packaging
Weight per each
1.7
Carton
1
Uses, Certifications, and Standards
Mounting
Ceiling/Wall Mount
Application
lighting
standard
NFPA 101 Compliant;Damp Locations;NEC and CEC Compliant;OSHA Compliant;California Title 20;UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat